SOTERA

Sotera Systems designs and manufactures pumps and flowmeters for agricultural and industrial chemical applications. The drum pumps offered by the company use less power and feature a one-way valve design that restricts the backfilling of totes or drums. These Sotera pumps require no internal bypass and are available in 12 VDC and 115 VAC variants. For high-pressure hydraulic applications, a variety of UL-compliant, stainless-steel rotary vane pumps (with a maximum flow rate of 20 gpm) are available in 1-inch NPT and 3/4-inch BSPP connections. Sotera flow meters are used to measure the volume of the fluid transferred. They feature a digital display and a simple, one-step calibration process that makes metering fluids easier and accurate to +/- 0.5%. Choose from a wide range of these products on Raptor Supplies.

See More

Request a Quote

Product Categories

SOTERA Drum Pumps

Drum PumpsEnergy-efficient drum pumps designed to use less power and feature a one-way valve design that restricts the backfilling of totes or drums. They require no internal bypass facility. Available in 12 VDC and 115 VAC variants(9 Products)

SOTERA Flowmeters

FlowmetersDigital flowmeters used to measure the volume of the fluid transferred. Feature a simple, one-step calibration process to make measuring fluids easier and accurate to +/- 0.5% (4 Products)

SOTERA Parts

PartsNon-explosion-proof motors for use with Sotera 400 Series pumps. Ideal for non-potable water transfer applications in the agriculture industry. Available in 12 VDC and 115 VAC variants (2 Products)

About Sotera

Sotera Systems designs and manufactures pumps and flowmeters for agricultural and industrial chemical applications. The drum pumps offered by the company use less power and feature a one-way valve design that restricts the backfilling of totes or drums. These Sotera pumps require no internal bypass and are available in 12 VDC and 115 VAC variants. For high-pressure hydraulic applications, a variety of UL-compliant, stainless-steel rotary vane pumps (with a maximum flow rate of 20 gpm) are available in 1-inch NPT and 3/4-inch BSPP connections. Sotera flow meters are used to measure the volume of the fluid transferred. They feature a digital display and a simple, one-step calibration process that makes metering fluids easier and accurate to +/- 0.5%. Choose from a wide range of these products on Raptor Supplies.