SOLBERG

The Solberg catalogue includes a wide range of inlet filter silencers, intake filters, air / oil separators, filter elements and related accessories. The brand's inlet filters protect blowers, compressors & fans, and prevent the ingress of solid particulates & molecular contaminants. These RoHS-compliant units are constructed of carbon steel / nylon / plastic to provide non-corrosive and waterproof properties and feature silencer tubes with noise reduction ratings ranging between 5 & 15 dB.

See More

Request a Quote

Product Categories

SOLBERG Intake Filters and Silencers

Intake Filters and SilencersInlet filtration units featuring a fully drawn weatherhood to protect compressors, blowers or fans from atmospheric dirt and debris. Selected models come with a tubular silencer to maximise attenuation and reduce noise levels. (221 Products)

SOLBERG Compressor Air Filter

Compressor Air FilterIncludes filter elements featuring a paper / polyester medium with a pleated design for high dirt-holding capacity and an operating temperature range of -15 to 220 deg F. Available in 1, 2, 4, 5, 10, 25 & 100 micron mesh sizes (231 Products)

SOLBERG Oil Removal Filters

Oil Removal FiltersHDL Series oil mist eliminators allowing recycling of waste oil in oil-sealed vacuum pumps. Feature a pleated filter element for low-back pressure separation of ultra-fine oil mist and carbon-steel body with a white powder coat. Available in FNPT, MNPT and flange terminals (19 Products)

SOLBERG Regenerative Blower Inlet Filters

Regenerative Blower Inlet FiltersStandard- and extreme-duty inlet filters featuring a unique U-channel groove to lock O-ring in place and heavy-duty T-bolts for easy maintenance (on selected models). Deliver a max flow rate of 2900 cfm (116 Products)

SOLBERG Filter

Filter(2 Products)

Things To Consider

Shipping

Solberg products and accessories are suitable for courier shipment & air freight. They require simple packaging.

About Solberg

The Solberg catalogue includes a wide range of inlet filter silencers, intake filters, air / oil separators, filter elements and related accessories. The brand's inlet filters protect blowers, compressors & fans, and prevent the ingress of solid particulates & molecular contaminants. These RoHS-compliant units are constructed of carbon steel / nylon / plastic to provide non-corrosive and waterproof properties and feature silencer tubes with noise reduction ratings ranging between 5 & 15 dB.

Major Trade Names

HV Series Medical Vacuum Filters

HV Series Medical Vacuum Filters

They provide superior filtration while consuming less energy over time, owing to their low pressure drop design. They also have a transparent design, optimised element surface area and compact size. These units allow real-time performance monitoring and filter maintenance checks. They improve safety...

and awareness with highly visible Biohazard labelling.

LNT Series Liquid Nitrogen Traps

LNT Series Liquid Nitrogen Traps

These units are designed to condense and reclaim target vapours such as ethanol, essential oils, water, solvents & other undesirable contaminants to protect the vacuum pump from ingesting harmful vapours and liquids. These traps are made of 304 stainless steel and include a laboratory stand & large ...

drain to quickly evacuate captured materials.

LRS Series Right Angle Liquid Separators

LRS Series Right Angle Liquid Separators

The inlet air, which contains liquids and particulates that could harm the vacuum pump, enters these high-efficiency vacuum filters and is separated by an integrated baffle. The larger particles and liquid fall to the lower chamber, which has a large capacity for liquid / slurry storage. Before reac...

hing the vacuum pump, the final stage has a replaceable filter element for particulate that is 99% efficient.

Solberg Competitive Advantages

Explosion Protection: ATEX Certified Filters

Explosion Protection: ATEX Certified Filters

Explosions can occur in industries such as pharmaceuticals, chemicals, metals, food, plastics, coal & woodworking. Solberg was among the first filtration companies to be certified to service these industries in accordance with the ATEX directive 2014/34/EU (ATEX 114). TUV Rheinland Group has issued RefN 968 / ExAb 557/04 to Solberg. The registratio...

n permits the design, manufacture & marking of non-mining inlet filter silencers, inlet filters, inlet vacuum filters, integrated liquid separators / vacuum filters and air / oil separation filters. ATEX certified products are subjected to stringent testing and documentation is available upon request. Most products are suitable for use in Group II, Category 2, Gas Zones 1 & 2; and Group II, Category 2, Dust Zones 21 & 22.

Frequently Asked Questions

What is the difference between the Solberg F and FS Series?

While F Series only offers filtration, FS Series (which stands for Filter Silencer) also offers noise attenuation. The air enters the F Series through the weather hood and then through the filter. The assembly in the FS Series is enclosed, and air must enter through metal tubes beneath the weather hood.

How long do HEPA filters last?

Depending on air quality and environmental factors, replaceable HEPA filters should be replaced every 6 - 12 months.