SK PROFESSIONAL TOOLS

SK Professional Tools catalogue includes socket sets, wrench sets, pliers, cutters, screwdrivers, driver tools, hammers, punches, chisels, ratchets, breaker bars, pry bars and torque wrench heads. SK impact sockets are used with pneumatically, electrically or hydraulically powered impact wrenches to remove worn / stripped / stubborn nuts & bolts from vehicles. These steel-made impact sockets are designed to easily cope with vibrations caused by impact wrenches. They feature a SureGrip drive design for preventing rounding of rusted or damaged fasteners and are offered in black phosphate coating for resistivity against corrosion. SK wrench sets are suitable for driving stubborn or worn-out mechanical components, such as bolts, nuts and screws. They feature a SuperKrome / black oxide coating for protection against abrasive conditions.

See More

Request a Quote

Product Categories

SK PROFESSIONAL TOOLS Combination Wrenches

Combination WrenchesIdeal for gripping, loosening and fastening nuts and bolts in automotive, aerospace, mechanical and construction applications. Feature steel construction for withstanding industrial abuse and a full polish / black oxide finish for resistance against abrasive materials (157 Products)

SK PROFESSIONAL TOOLS Socket Sets

Socket SetsWide range of socket sets with bits and spark plug socket sets for removing lug nuts and wheel locks easily. Selected models feature SuperKrome / corrosive-resistant alloy steel / black oxide finish ensuring dimensional stability and improved lubricity(70 Products)

SK PROFESSIONAL TOOLS Sockets

SocketsIntegrated with a SureGrip hex drive design to drive the sides of the fastener and prevent rounding of damaged or rusted fasteners. Come coated with a chrome / SuperKrome / black oxide / corrosive-resistant finish(482 Products)

SK PROFESSIONAL TOOLS Screwdriver Sets

Screwdriver Sets(11 Products)

SK PROFESSIONAL TOOLS Hand Ratchets

Hand Ratchets(36 Products)

SK PROFESSIONAL TOOLS Ratcheting Wrench Sets

Ratcheting Wrench SetsCombination wrench sets ideal for fastening or loosening nuts and bolts. Feature a 6-pawl technology offering 1.7-degree arc swings for maximum accuracy with 216 positions. Equipped with an I-Beam handle for distributing the force uniformly(2 Products)

SK PROFESSIONAL TOOLS Screwdrivers

Screwdrivers(42 Products)

SK PROFESSIONAL TOOLS Box End Wrenches

Box End WrenchesHeavy-duty box end wrenches ideal for fastening square / hexagonal nuts and bolts in automobile maintenance and repair services. Feature a deep offset facility for maximum hand clearance during operation. Separate half-moon wrenches also available (1 Product)

SK PROFESSIONAL TOOLS Combination Wrench Sets

Combination Wrench SetsShort / long / standard combination wrench sets suitable for driving stubborn or worn-out mechanical components, such as bolts, nuts and screws. Feature a SuperKrome / black oxide coating for protection against abrasive conditions (24 Products)

SK PROFESSIONAL TOOLS Socket Bit Sets

Socket Bit SetsUsed for tightening socket bolts and cap screws using hydraulic or pneumatic impact wrenches. Selected models feature a SuperKrome plating to produce a jewelry-like mirror polished finish. Offered in SAE and Metric configurations(29 Products)

SK PROFESSIONAL TOOLS Socket Wrench Accessories

Socket Wrench AccessoriesIncludes ratchet rebuild & renewal kits, speeders, spinner extensions, sliding T handles, thumbwheel ratchets and universal joints. Sliding T-handles provide better access in compact spaces and come with a SuperKrome finish for longer life(13 Products)

SK PROFESSIONAL TOOLS Socket Extensions

Socket ExtensionsUsed in conjunction with sockets and hand drive tools to loosen and tighten mechanical fasteners. Available in 3/8, 3/4, 1/4 & 1/2 inch drive size options(64 Products)

SK PROFESSIONAL TOOLS Diagonal Cutters

Diagonal CuttersFeature drop-forged, heat-treated construction with hand-sharpened cutting edges for close and precise cutting; and vinyl handles for a comfortable, firm and non-slip grip(7 Products)

SK PROFESSIONAL TOOLS Socket Adapters

Socket AdaptersUsed to adapt the drive size of a socket for use with a wrench of different drive size. Most models feature SuperKrome finish for maximum corrosion resistance and offer one-handed lock mechanism for quick socket attachment & removal(9 Products)

SK PROFESSIONAL TOOLS Socket Bits

Socket BitsEstablish a connection with a ratchet in the same configuration as hex sockets using a square-drive socket. Feature S2 or alloy steel construction ensuring stability both at high & low temperatures. Offered in 3/8, 1/4 & 1/2 inch drive size options(154 Products)

SK PROFESSIONAL TOOLS Ratcheting Wrenches

Ratcheting Wrenches(19 Products)

SK PROFESSIONAL TOOLS Automotive Specialized Tools

Automotive Specialized ToolsHose pinch / soft jaw pliers suitable for use with radiators, overfill hoses and fuel lines. Feature a patented screw- and lever-free clamping mechanism for automatic locking operation and rugged construction to ensure a fail-proof operation up to 50000 cycles (4 Products)

SK PROFESSIONAL TOOLS Torque Screwdrivers

Torque Screwdrivers(2 Products)

SK PROFESSIONAL TOOLS Flare Nut Wrenches

Flare Nut Wrenches(21 Products)

SK PROFESSIONAL TOOLS Spark Plug Sockets

Spark Plug Sockets(8 Products)

SK PROFESSIONAL TOOLS Impact Sockets

Impact SocketsSuitable for use with wrenches for nut & bolt fastening operations in manufacturing, hydraulic equipment and industrial machinery. Steel construction offers high strength and long-term durability. Available in up to 2 inch length variants (7 Products)

SK PROFESSIONAL TOOLS Cable and Wire Crimping Tools

Cable and Wire Crimping ToolsDesigned for cutting, stripping and crimping electrical wires of sizes ranging from 22 to 10 AWG. Feature a cushion grip to provide user comfort for prolonged use (4 Products)

SK PROFESSIONAL TOOLS Flare Nut Wrench Sets

Flare Nut Wrench SetsBest suited for working with hexagonal fittings and nuts for industrial machinery maintenance, hydraulic equipment installation, coolants and pipelines. Available in chrome, full polish and super chrome finish for resistance against hydraulic fluids and abrasive chemicals (4 Products)

SK PROFESSIONAL TOOLS Interchangeable Torque Wrench Heads

Interchangeable Torque Wrench HeadsSuitable for use with wrenches in hydraulic equipment, industrial machinery and servicing applications. High carbon steel construction offers strength and durable operation. Available in open-end and square drive head variants (1 Product)

SK PROFESSIONAL TOOLS Locking Pliers

Locking Pliers(1 Product)

SK PROFESSIONAL TOOLS Parts

Parts(1 Product)

About Sk Professional Tools

SK Professional Tools catalogue includes socket sets, wrench sets, pliers, cutters, screwdrivers, driver tools, hammers, punches, chisels, ratchets, breaker bars, pry bars and torque wrench heads. SK impact sockets are used with pneumatically, electrically or hydraulically powered impact wrenches to remove worn / stripped / stubborn nuts & bolts from vehicles. These steel-made impact sockets are designed to easily cope with vibrations caused by impact wrenches. They feature a SureGrip drive design for preventing rounding of rusted or damaged fasteners and are offered in black phosphate coating for resistivity against corrosion. SK wrench sets are suitable for driving stubborn or worn-out mechanical components, such as bolts, nuts and screws. They feature a SuperKrome / black oxide coating for protection against abrasive conditions.

Major Trade Names

SuperKrome Flex Fractional Combination Wrench Sets

SuperKrome Flex Fractional Combination Wrench Sets

They incorporate 3/8, 7/16, 1/2, 9/16, 5/8, 11/16 and 3/4 inch combination wrenches, packed in a tray. The pivoting socket end of these wrenches allows mobility in closed & cramped spaces. They come with high polish SuperKrome plating for jewellery-like finish, ensuring durability & corrosion resist...

ance.

TurboSockets

TurboSockets

These tools are designed for removing Phillips and slotted head screws that are too stubborn for a screwdriver. They are also ideal for removing nuts, bolts & screws with very thin, tapered or rounded heads, as well as fasteners like corroded marine nuts & bolts, oil pan plugs and manifold nuts. The...

y simply tap the socket or use a punch to remove the fastener.

Sk Professional Tools Competitive Advantages

SK Tools SureGrip Drive Design

SK Tools SureGrip Drive Design

The SureGrip drive design from SK Tools engages the side of the fastener rather than the corner. In addition to increasing strength, this also prevents the rounding of rusted or damaged fasteners, which can happen when using a hex tool with sharp corners.

Frequently Asked Questions

What IS the significance of SK Professional combination wrench sets?

These combination wrench sets feature 6-pawl technology that offers 1.7-degree arc swings FOR optimal accuracy IN 216 positions.

Are SK Professional impact SOCKET sets corrosion-resistant?

Yes, they feature manganese phosphate finish TO resist corrosion ON exposed surfaces.

What are the advantages of the SureGrip drive design?

The SureGrip drive design drives the side of the fastener WHILE providing increased strength AND preventing the rounding of damaged OR rusted fasteners, which can occur WHILE USING a sharp cornered HEX tool.

How does SK Tools torque wrench WORK?

SK Tools torque wrenches have a calibrated mechanism that allows them TO measure AND apply torque accurately. WHEN the desired torque LEVEL IS reached during tightening, the wrench emits a click OR another signal TO alert the us