ROTOR CLIP

Rotor Clip Company, Inc. is an ISO:9001 certified manufacturer of wave springs, retaining rings, cable wires and hose clamps for use in aerospace, automotive and power transmission industries. The brand's hose clamps are designed for securely holding a hose over barb / nipple fittings and preventing the fluid flow at leaked connections. These clamps are ideal for use in commercial plumbing systems (laundry machines and dishwashers) and heating & air conditioning systems. These single-wire hose clamps can deliver a uniform holding force and clamping strength by concentrating the clamping force in a particular section around the hose and feature a peen-plated zinc finish which provides surface protection from hydrogen embrittlement problems. They further come equipped with a hardened & austempered spring wire to meet the desired output levels and are offered in thicknesses ranging between 0.062 and 0.107 inches. The brand's e-retain rings are employed to fasten assemblies on the shafts and only require a groove, as compared to traditional fasteners that require threaded components, access holes, mating threaded holes or counter-bores. These rings feature three prongs that make direct contact with the bottom of the groove to provide support for effective retention of assemblies. They exhibit tensile strengths ranging between 100000 and 150000 psi to provide exceptional thrust loading & can be safely used within a temperature range of -100 to 500 degrees F. Choose from a wide range of these e-retain rings, available in different inner, outer, shaft & groove diameters and thicknesses on Raptor Supplies.

See More

Request a Quote

Product Categories

ROTOR CLIP Retaining Rings

Retaining Rings(320 Products)

ROTOR CLIP Cable Wire and Hose Clamps

Cable Wire and Hose ClampsHose clamps designed for holding a hose over barbed fittings & preventing the fluid flow at leaked connections. Feature a peen-plated zinc finish that provides surface protection from hydrogen embrittlement problems and offer uniform holding force & clamping strength (35 Products)

ROTOR CLIP Stretch Wrap Films

Stretch Wrap FilmsHand stretch wrap for the protection of goods from damage, dust & moisture; made of a light polyethylene material which is easy to clean, maintain & transport. Available in a length of 1000 feet and width of 20 inches (1 Product)

About Rotor Clip

Rotor Clip Company, Inc. is an ISO:9001 certified manufacturer of wave springs, retaining rings, cable wires and hose clamps for use in aerospace, automotive and power transmission industries. The brand's hose clamps are designed for securely holding a hose over barb / nipple fittings and preventing the fluid flow at leaked connections. These clamps are ideal for use in commercial plumbing systems (laundry machines and dishwashers) and heating & air conditioning systems. These single-wire hose clamps can deliver a uniform holding force and clamping strength by concentrating the clamping force in a particular section around the hose and feature a peen-plated zinc finish which provides surface protection from hydrogen embrittlement problems. They further come equipped with a hardened & austempered spring wire to meet the desired output levels and are offered in thicknesses ranging between 0.062 and 0.107 inches. The brand's e-retain rings are employed to fasten assemblies on the shafts and only require a groove, as compared to traditional fasteners that require threaded components, access holes, mating threaded holes or counter-bores. These rings feature three prongs that make direct contact with the bottom of the groove to provide support for effective retention of assemblies. They exhibit tensile strengths ranging between 100000 and 150000 psi to provide exceptional thrust loading & can be safely used within a temperature range of -100 to 500 degrees F. Choose from a wide range of these e-retain rings, available in different inner, outer, shaft & groove diameters and thicknesses on Raptor Supplies.