RONSTAN

Ronstan is a global leader in manufacturing sailboat hardware. The company's product catalogue comprises blocks and sheaves, connecting links, trailer anchors, shackles, eye pulleys and snaps, wire ropes and related accessories. Ronstan offers a variety of single and double pulleys for use on sailboats, which can accommodate ropes with diameters up to 1/2 inches and have a maximum load-lifting capacity of 1100 lb. For hoisting and rigging applications, connecting and clevis links are used. These links are available in different trade sizes and have a maximum working load limit of 3960 lb. Blocks and sheaves, along with rope grabs and clips, are also offered by the company for use with heavy-duty wire ropes or aircraft cables to lift heavy loads.
We supply and deliver to more than 60 countries including UAE, Saudi Arabia, Singapore, Malaysia and Indonesia. You can either reach us via phone, live chat, WhatsApp, or submit the form on this page to get the equivalent part you need today!

See More

Request a Quote

Product Categories

RONSTAN Blocks and Sheaves

Blocks and SheavesDesigned for use with wire ropes or aircraft cables to lift heavy loads. Have a maximum working load limit of 3530 lb and can accommodate ropes with diameters up to 5/8 inches  (35 Products)

RONSTAN Wire Rope Clips

Wire Rope Clips(10 Products)

RONSTAN Swivels

Swivels(8 Products)

RONSTAN Rope Grabs

Rope Grabs(4 Products)

RONSTAN Rope Guides

Rope Guides(4 Products)

RONSTAN Wheel Chocks

Wheel Chocks(2 Products)

About Ronstan

Ronstan is a global leader in manufacturing sailboat hardware. The company's product catalogue comprises blocks and sheaves, connecting links, trailer anchors, shackles, eye pulleys and snaps, wire ropes and related accessories. Ronstan offers a variety of single and double pulleys for use on sailboats, which can accommodate ropes with diameters up to 1/2 inches and have a maximum load-lifting capacity of 1100 lb. For hoisting and rigging applications, connecting and clevis links are used. These links are available in different trade sizes and have a maximum working load limit of 3960 lb. Blocks and sheaves, along with rope grabs and clips, are also offered by the company for use with heavy-duty wire ropes or aircraft cables to lift heavy loads.
We supply and deliver to more than 60 countries including UAE, Saudi Arabia, Singapore, Malaysia and Indonesia. You can either reach us via phone, live chat, WhatsApp, or submit the form on this page to get the equivalent part you need today!