RON-VIK

Ron-Vik catalogue includes a wide range of low-profile series, regular series & large series in-line strainers, suction line strainers and accessories. These strainers are resistant to most mineral acids, salt solutions & solvents and allow easy cleaning and maintenance. Ron-Vik's stainless steel filter screens for easy maintenance and minimum downtime. These strainers can be mounted in any orientation to protect the strainer from undue stress and vibrations. The brand offers strainers in black glass-filled polypropylene / white 6/6 nylon / clear nylon materials.

See More

Request a Quote

Product Categories

RON-VIK Inline Strainers

Inline StrainersDesigned to remove contaminants from liquid, gas or steam lines. Feature nylon / polypropylene / stainless-steel construction capable of handling temperatures up to 125 degrees F. Available in FNPT, MNPT, HB and quick-connect port options (109 Products)

Things To Consider

Cross-Reference Alternatives

Ron-Vik MPNs cross individual references to the equivalent model numbers for in-line strainers. So, if you're looking for a strainer that is either out of stock or obsolete, chances are Raptor Supplies has the equivalent Ron-Vik products available.

Shipping

Ron-Vik strainers are small in size and supplied in multiple pieces, therefore require careful packaging as some products might get damaged while shipping. Hence, they are delivered by courier shipment and not air freight for minimum downtime.

About Ron-vik

Ron-Vik catalogue includes a wide range of low-profile series, regular series & large series in-line strainers, suction line strainers and accessories. These strainers are resistant to most mineral acids, salt solutions & solvents and allow easy cleaning and maintenance. Ron-Vik's stainless steel filter screens for easy maintenance and minimum downtime. These strainers can be mounted in any orientation to protect the strainer from undue stress and vibrations. The brand offers strainers in black glass-filled polypropylene / white 6/6 nylon / clear nylon materials.

Frequently Asked Questions

How to choose between Ron-Vik's low-profile and high-profile strainers?

Low-profile strainers are beneficial in floor cleaning or medical supplies where flow rate is low. High-profile strainers are beneficial in places where high flow rate is required.

Why are gaskets offered in different colours?

Ron-Vik gaskets are colour coded as black for Buna, green for Viton and red for EPDM for easy identification.

Do I need to remove the entire strainer from the line for cleaning?

There is no need to remove the strainer from the line. Just remove the bowl and don't use any incompatible chemicals.

What is the pressure rating of Ron-Vik strainer units?

  • 150 psi at 70 degrees Fahrenheit
  • 100 psi at 125 degrees Fahrenheit