Chemtrol Valves
NIBCO Chemtrol valves, made from thermoplastic materials (polypropylene, PVC, CPVC & PVDF) offer distinctive properties like lightweight, corrosion-resistance and low maintenance for a range of industrial applications.
NIBCO Valves extensive catalogue includes metal fittings, valves, actuators, industrial plastics, pipe hangers, piping systems and seismic bracing equipment. NIBCO butterfly valves are designed to regulate, control and throttle flow. These quarter-turn rotational valves feature cast iron construction with a corrosion-resistant polyamide coating to withstand a maximum pressure of 200 psi and have an extended neck to allow insulation up to 2 inches. They have an internal stem / disc splined drive mechanism to isolate or regulate the flow of liquids. NIBCO offers copper fittings for a leak-tight connection which resists corrosion and scaling in drinking water, air conditioning and refrigeration. These reducing adapters feature a solder cup and female NPT threads for adapting a solder connection to a threaded connection. Choose from a wide range of fittings, available in a maximum pressure rating of 912 psi at 100 degrees Fahrenheit, on Raptor Supplies.
See MoreManual Balancing Valves(970 Products)
Ball ValvesWide range of lead, bronze and steel valves featuring a press-to-connect port for easy installation on pipelines while controlling the flow of gases, slurries or liquids. Available in one, two and three piece body styles (2599 Products)
Boiler Drain Valves(10 Products)
Butterfly ValvesQuarter-turn valves used to isolate or regulate the fluid flow in chemical processing, water treatment and food & beverage facilities. Available in gear and lever type handles (1914 Products)
Gate and Globe ValvesBronze / ductile iron valves capable of withstanding fluid streams with pressures up to 250 psi. Equipped with a flanged / threaded / solder connection for ensuring positive shut-off (1075 Products)
Hydraulic Valves(132 Products)
Flow Control Check Valves(766 Products)
Washing Machine Valves(1 Product)
Pilot Solenoid Valves(3 Products)
Electric Valve Actuators(90 Products)
Pneumatic Actuators(4 Products)
Colanders and Strainers(16 Products)
Brass Pipe Fittings(204 Products)
Stainless Steel Pipe Fittings(80 Products)
Wrot and Cast Copper Tube FittingsNSF / ANSI compliant adapters, caps, tees, elbows and couplings used in plumbing and HVAC applications to provide leak-proof connections(2829 Products)
ABS Pipe Fittings(165 Products)
PVC Pipe Fittings(669 Products)
CPVC Pipe Fittings(221 Products)
Polypropylene Pipe Fittings(121 Products)
Polyvinylidene Pipe Fittings(74 Products)
PEX Fittings(7 Products)
Pipe Fittings(1485 Products)
Black Pipe Fittings(29 Products)
Sanitary Tube Fittings(327 Products)
Tools(6 Products)
Plumbing Specialty Tools(9 Products)
PEX Tubing(2 Products)
Pipe Couplings(1 Product)
Rotary Joints and Unions(30 Products)
Backflow Preventer Accessories(10 Products)
Pipe Hanger StrapCorrosion-resistant and lead-free copper hanging straps used to secure copper pipes in place. Feature perforations on the surface that are used as holes while mounting(1 Product)
Sealants(7 Products)
Drain Cocks(1 Product)
Potentiometers(3 Products)
Hydronic Manometers(2 Products)
Hose Crimpers(6 Products)
Sanitary Gaskets(40 Products)
Sheet and Ring Gaskets(8 Products)
Limit Switch Body and Contacts(11 Products)
Sprockets(13 Products)
Parts(6 Products)
Valve Accessories(1101 Products)
NIBCO valves' MPNs (manufacturer's part numbers) generally cross individual reference to the equivalent Dixon model numbers. So, if you're looking for a competitor valve that is either out of stock or obsolete, chances are Raptor Supplies has the equivalent NIBCO valves available.
These NIBCO valves are small in size and require compact packaging. Hence, they are delivered in packs consisting of several pieces. These NIBCO valves are suitable for courier shipment and not air freight.
NIBCO Valves extensive catalogue includes metal fittings, valves, actuators, industrial plastics, pipe hangers, piping systems and seismic bracing equipment. NIBCO butterfly valves are designed to regulate, control and throttle flow. These quarter-turn rotational valves feature cast iron construction with a corrosion-resistant polyamide coating to withstand a maximum pressure of 200 psi and have an extended neck to allow insulation up to 2 inches. They have an internal stem / disc splined drive mechanism to isolate or regulate the flow of liquids. NIBCO offers copper fittings for a leak-tight connection which resists corrosion and scaling in drinking water, air conditioning and refrigeration. These reducing adapters feature a solder cup and female NPT threads for adapting a solder connection to a threaded connection. Choose from a wide range of fittings, available in a maximum pressure rating of 912 psi at 100 degrees Fahrenheit, on Raptor Supplies.
NIBCO Chemtrol valves, made from thermoplastic materials (polypropylene, PVC, CPVC & PVDF) offer distinctive properties like lightweight, corrosion-resistance and low maintenance for a range of industrial applications.
NIBCO Ring Check valves, made of bronze are designed with an in-line, spring assisted self-closing disc to control the flow. These NIBCO check valves automatically close when fluid moves in the reverse direction to prevent backflow. They have solder end or threaded end connections for ease of instal...
NIBCO HydraPure valves provide a pure, unadulterated supply of fluids by meeting stringent lead-free laws. Unlike the brass valves, they are made from Performance Bronze alloy that offers dezincification-resistant properties.
NIBCO quarter-turn PRO-Stop supply stop valves are used to shut off domestic water systems. They have a PTFE seat and chrome-plated brass shell that prevents leakage, enhancing the life of the valve. These NIBCO valves have a chrome-plated handle with a ribbed surface for trouble-free operation & ea...
NIB-SEAL, a patented insulated handle system, is used in NIBCO two-piece and three-piece bronze ball valves to prevent moisture from entering / exiting through them. This non-conductive CPVC NIB-SEAL handle has a unique thermal barrier design to prevent loss of thermal energy as in exposed metal handles. They also provide a clearly visible indicato...
The quarter-turn valves are used for quick arresting of the flow. However, they may damage the piping system due to water hammer or shock when the valves are closed too quickly. The multi-turn valves close slowly with multiple turns of gear / wheel, thereby eliminating the water hammer.
The choice of the process used in copper fitting formation is based on their difficulty and cost-effectiveness. For example, a drop ear elbow is made by casting process as it is difficult to form using the wrot process. Whereas, fittings such as a 90 degree elbow can be formed using the wrot copper.
NIBCO is ISO 9001:2015 certified, maintaining superior quality while manufacturing valves. Selected NIBCO valves are also UL listed for user safety and sustainability and NSF / ANSI 61 certified to provide clean drinking water.