MOSMATIC

Mosmatic has been manufacturing premium quality cleaning equipment for outdoor and indoor applications in the automobile, plumbing and construction industries. Mosmatic's product catalogue includes surface cleaners, graffiti removers, rotary unions, ceiling & wall booms and brush buckets. Mosmatic rotary unions are used for transferring liquids & gases while rotating from one connection to another, ideal for high and low pressure hose connections, hydraulics, cleaning and ceiling booms. These DGS rotary unions feature stainless steel construction for corrosion resistance and added durability in harsh environments. These ISO 9001 compliant rotary unions come equipped with reinforced internal parts which make them maintenance-free and can be rotated easily at high & medium pressures at temperatures up to 250 degrees F. Choose from a wide range of DGS unions, DGG, DGL, DGV, DXG, WDEI 90 degree rotary unions and swivels on Raptor Supplies.

See More

Request a Quote

Product Categories

About Mosmatic

Mosmatic has been manufacturing premium quality cleaning equipment for outdoor and indoor applications in the automobile, plumbing and construction industries. Mosmatic's product catalogue includes surface cleaners, graffiti removers, rotary unions, ceiling & wall booms and brush buckets. Mosmatic rotary unions are used for transferring liquids & gases while rotating from one connection to another, ideal for high and low pressure hose connections, hydraulics, cleaning and ceiling booms. These DGS rotary unions feature stainless steel construction for corrosion resistance and added durability in harsh environments. These ISO 9001 compliant rotary unions come equipped with reinforced internal parts which make them maintenance-free and can be rotated easily at high & medium pressures at temperatures up to 250 degrees F. Choose from a wide range of DGS unions, DGG, DGL, DGV, DXG, WDEI 90 degree rotary unions and swivels on Raptor Supplies.