MARKAL

Markal is a leading manufacturer of high-quality markers, aerosol paints and holders for fabrication, transportation and construction applications. The Markal marker catalogue comprises various solid & liquid paint, ink, low-corrosion, general-purpose, lumber / timber, hot surface, welding and livestock markers. The brand's permanent ink markers can be used on metallic, plastic, wooden, rubber, glass and concrete surfaces. The brand's soapstones are widely used for making temporary marks during welding operations in metal fabrication, shipbuilding & repair, and the textile industry. These marks can be easily removed and do not contaminate welds. Markal paint markers use specially formulated paint to ensure long-lasting, corrosion-resistant and non-fading marks on all kinds of rough, dry and wet surfaces. Choose from a wide range of markers, digital panel mount thermometers and hydraulic tool accessories on Raptor Supplies.

See More

Request a Quote

Product Categories

MARKAL Paint Markers

Paint MarkersUsed to create permanent marks with superior adhesion on surfaces such as steel, iron, aluminium, plastics, glass, rubber and ceramic. Feature a fast-drying paint formula which does not spread and run when it comes in contact with water or water-based fluids (49 Products)

MARKAL Digital Panel Mount Thermometers

Digital Panel Mount ThermometersTemperature indicators to quickly measure surface temperatures from 100 to 700 degrees F in forging, welding, bonding and forming applications (with an accuracy of +/-1%). Feature a stainless-steel protective holder with a shirt-clip for improved handling (21 Products)

MARKAL Lumber Crayons

Lumber CrayonsHard, clay-based crayons designed for walls and other surfaces. Can be used at temperatures ranging from -20 to 150 degrees Fahrenheit; ideal for marking in hot weather. Weather and UV resistant qualities with bold and bright marks. Models with leather strap available (12 Products)

MARKAL Paint Crayons

Paint CrayonsDesigned to eliminate the need for replacement tips, sharpening or priming while increasing productivity. Feature weather- and UV-resistant paint for long-lasting and highly visible marks; ideal for use on oily, icy, wet or dry surfaces. Temperature range of -20 to 150 degrees Fahrenheit (11 Products)

MARKAL Industrial Markers

Industrial MarkersPermanent industrial markers with a fine, durable bullet or chisel tip for precise marking; ideal for layout work and part identification. Feature wear-resistant & fast-drying ink for harsh environments. Removable as well as permanent markers for use on metal surfaces also available (10 Products)

MARKAL Soapstones

SoapstonesDesigned for temporary marking during welding applications including metal fabrication, textile and shipbuilding. Easily removable marks with no threat of potential weld contamination at the same time (3 Products)

MARKAL Pipe Sealant Tape

Pipe Sealant Tape(2 Products)

MARKAL Hydraulic Tool Accessories

Hydraulic Tool Accessories4 oz precision spout oilers filled with SAE turbine-grade oil for use as a lubricant on rotating / reciprocating motors, bearings and other equipment. Feature a special telescoping spout to lubricate hard-to-reach areas (up to 13 inches away) (1 Product)

Things To Consider

Shipping

These Markal markers are small in size and require compact packaging. Hence, they are delivered in packs consisting of several pieces. These markers are suitable for courier shipment and not air freight.

About Markal

Markal is a leading manufacturer of high-quality markers, aerosol paints and holders for fabrication, transportation and construction applications. The Markal marker catalogue comprises various solid & liquid paint, ink, low-corrosion, general-purpose, lumber / timber, hot surface, welding and livestock markers. The brand's permanent ink markers can be used on metallic, plastic, wooden, rubber, glass and concrete surfaces. The brand's soapstones are widely used for making temporary marks during welding operations in metal fabrication, shipbuilding & repair, and the textile industry. These marks can be easily removed and do not contaminate welds. Markal paint markers use specially formulated paint to ensure long-lasting, corrosion-resistant and non-fading marks on all kinds of rough, dry and wet surfaces. Choose from a wide range of markers, digital panel mount thermometers and hydraulic tool accessories on Raptor Supplies.

Major Trade Names

QUIK STIK

QUIK STIK

QUIK STIK markers feature industrial-grade paint formula for exceptional performance on oily and wet surfaces. They are also suitable for dry, smooth or rough surfaces. These markers have fast-drying, vibrant paint that dries in 30 seconds to 1 minute on dry surfaces. They do not smear when over sta...

cking. These markers offer weather & UV resistance for long-lasting marks. They come with an easy-grip, airtight cap for convenient pocket storage.

PAINT-RITER

PAINT-RITER

These liquid paint markers are designed for marking on rough, rusty & dirty surfaces. They utilise an enamel resin to provide enhanced wear, weather & chemical resistance. The paint formula binds to materials quickly to create a bold, highly-visible mark and is free of xylene &f other potentially ha...

rmful chemicals. They are available in 14 bold, fast-drying colours.

Paintstik Original B

Paintstik Original B

Paintstik Original B markers offer long-lasting & highly visible marks. They allow superior marking on rough, rusty or dirty surfaces. These solid paint markers eliminate the need for replacement tips, sharpening or priming. They come with an easy-to-hold, recyclable paperboard holder that protects ...

the unit. They provide weather & UV resistant marks and are offered in 11/16, 3/8 and 1 inch tip thicknesses.

DURA-INK Controlled Flow

DURA-INK Controlled Flow

These markers have industrial-grade ink that dries quickly to leave smear & water resistant marks. These units have an extra-tough tip that will not spread or mush. They are equipped with a valve-actuated tip to provide on-demand ink for smooth & continuous use. They have a metal barrel that reduces...

breakage and holds a large volume of ink for increased marking mileage.

DURA-INK Needle Nose

DURA-INK Needle Nose

These markers feature an extended nose for marking through holes and hard to reach areas. They have a micro-tip for precision marking on small surfaces and smear & water resistant ink for long-lasting marks. These units have a durable plastic barrel and a metal tip to reduce breakage. The built-in c...

lip-cap at the back prevents the marker from rolling off work surfaces. The Xylene-free ink eliminates health concerns.

Frequently Asked Questions

What is the difference between a paint marker and a permanent ink marker?

Ink markers tend to dry faster than paint markers on any surface but are not as permanent as paint markers. Solvents such as alcohol can easily remove ink markers, and they fade rapidly in the Sun. On the other hand, paint markers resist these conditions much better.

Are Markal paint markers oil-based?

Markal Paint-Riter markers are fast-drying, alcohol-based liquid paint markers that leave wear and weather resistant marks for part identification, quality control, inspection marking, etc. on most surfaces.

How do you remove Markal Paintstik?

ALL-WEATHER Paintstik and TWIST-STIK are made from oil-based paints. You can remove them with paint thinner, mineral spirits or turpentine.

What is a Valve Action paint marker?

The Paint-Riter Valve Action is a fast-drying liquid paint marker that provides long-lasting, wear & weather resistant marks on most surfaces.