LOUISVILLE

Louisville Ladder catalogue includes a comprehensive line of ladders & accessories, step stools, sawhorses, work stands and scaffolding stages. The brand's AS2100 Series ladders have aluminium construction for lightweight and corrosion resistance. They are available in the load capacity of 250 and 350 lb variants. These step ladders have a height ranging from 4 to 20 feet. Louisville extension ladders are made of fibreglass for structural rigidity and temperature resistance. They can be incremented up to 12 feet and have a load capacities up to 300 lb.

See More

Request a Quote

Product Categories

LOUISVILLE Platform Stepladders

Platform StepladdersANSI- and OSHA-rated aluminium and fibreglass ladders featuring a broad, slip-resistant platform and SHOX impact absorption system. Widely used by painters, electricians and carpenters(26 Products)

LOUISVILLE Stepladders

StepladdersSingle- / double-sided aluminium and fibreglass step ladders featuring rubber clad feet and slip-resistant steps for ladder stability and to prevent unnecessary movement of the ladder. Have a maximum load capacity of 375 lb(65 Products)

LOUISVILLE Scaffolding Stages

Scaffolding StagesANSI- and OSHA-compliant scaffolding stages featuring twist-proof construction and slip-resistant decking. Ideal for ladder jack applications or putting up swing stages and catwalks. Available in one-person, two-person and three-person variants(61 Products)

LOUISVILLE Extension Ladders

Extension LaddersHeavy-duty I-beam ladders featuring extended rails that can slide and elongate to increase length of the ladders. Meet ANSI-standards and have a maximum load capacity of 375 lb(55 Products)

LOUISVILLE Straight Ladders

Straight LaddersOSHA- and ANSI-compliant aluminium and fibreglass straight ladders with slip-resistant rubber pads for maximum stability in storage tanks, manholes and trailers(19 Products)

LOUISVILLE Ladder Accessories

Ladder AccessoriesIncludes ladder end caps and levellers used to provide increased ladder stability and ensure worker safety. Prevent lateral movement and sliding of ladders(18 Products)

LOUISVILLE Step Stools

Step StoolsAluminium and fibreglass portable stools with slip-resistant rubber feet. Available in a foldable, step stand and twin front ladder variants(14 Products)

LOUISVILLE Parts

Parts(5 Products)

LOUISVILLE Scaffolding and Platform Accessories

Scaffolding and Platform AccessoriesIncludes aluminium scaffold planks and steel extension kits used to optimise and extend the height of scaffolds(4 Products)

LOUISVILLE Sawhorses and Work Stands

Sawhorses and Work StandsSturdy aluminium sawhorse step stools with broad double braced steps. Have slip-resistant safety feet that provide better leveled stability and prevent unnecessary stool movement(3 Products)

LOUISVILLE Attic Ladders

Attic LaddersANSI-compliant wood and aluminium attic ladders used to provide easy access to small attics and various storage areas. Have a maximum load capacity of 375 lb and can fit ceiling heights ranging from 7 to 12 feet(2 Products)

LOUISVILLE Work Platforms

Work Platforms(1 Product)

Things To Consider

Cross-Reference Alternatives

Some Louisville Ladder MPNs cross individual references to the equivalent Vestil, Westwards and Werner models. So, if you're looking for a competitor item that is either out of stock or obsolete, chances are Raptor Supplies has the equivalent Louisville Ladder available.

Shipping

These Louisville Ladder products are small to large in size. They require careful packaging as some items might get damaged while shipping. Hence, these items are delivered by courier shipment and air freight for minimum downtime.

About Louisville

Louisville Ladder catalogue includes a comprehensive line of ladders & accessories, step stools, sawhorses, work stands and scaffolding stages. The brand's AS2100 Series ladders have aluminium construction for lightweight and corrosion resistance. They are available in the load capacity of 250 and 350 lb variants. These step ladders have a height ranging from 4 to 20 feet. Louisville extension ladders are made of fibreglass for structural rigidity and temperature resistance. They can be incremented up to 12 feet and have a load capacities up to 300 lb.

Frequently Asked Questions

What safety standards do Louisville Ladder products comply with?

  • ANSI
  • OSHA
  • CSA

What factors should we consider while selecting a right ladder?

  • Check product labels for the highest standing level and working load capacity before use.
  • Select the appropriate ladder size to avoid climbing beyond the highest standing level or overreaching.
  • Use a fibreglass or wood ladder when working with or around electricity to reduce the risk of electric shock.

How to properly maintain and store these Louisville ladders?

  • Hang ladder on racks at 6 feet intervals for support.
  • Do not store any materials on the ladder and avoid dropping or impacting it.
  • Securely support the ladder during transportation.
  • Protect and preserve the wood ladder by avoiding painting, exposure to the elements and keeping it ventilated while away from heat and moisture.