LIFT-ALL

Lift-All's extensive product catalogue includes straps, winch cables, wear pads, drum slings, chain & cable hooks, tie-down winches, tie-downs and related accessories. Web slings are suitable for general-purpose lifting applications. They are constructed of surface yarns connected from side to side for protecting the core yarns and positioning the surface & tensile yarns to support the load. Wire mesh slings are used primarily in metalworking applications where the load is abrasive, hot or frequently cut the web slings. They have steel construction to resist abrasion & cutting. The mesh width can grip the loads without much stretching to control & balance the load without damaging them. Wire mesh slings are of two types, Type 1 has triangle & chocker endpoints and type 2 has 2 triangle endpoints. The Lift-All Company also offers lifting devices like beams, hoist rings, tongs and chain hoists to support the lifting slings and make the connection easy while securing the lifting operation.

See More

Request a Quote

Product Categories

LIFT-ALL Web Slings

Web SlingsLightweight polyester / nylon web slings used for lifting highly fragile and heavy loads. Can be used in basket and choker hitches(3342 Products)

LIFT-ALL Round Slings

Round SlingsColour-coded nylon / polyester slings used to lift a variety of cargo. Available in endless and eye and eye variants (452 Products)

LIFT-ALL Wire Rope Slings

Wire Rope SlingsAbrasion-resistant steel slings ideal for heavy-duty lifting and rigging. Available in eye and eye and two bridle variants (491 Products)

LIFT-ALL Chain Slings

Chain SlingsChain / load-levelling slings made of OSHA certified Grade 100 and 80 alloy steel; offer abrasion resistance and are suited for rugged lifting applications. Available in one and two hook variants for a maximum working load limit of 82600 lb (170 Products)

LIFT-ALL Wire Mesh Slings

Wire Mesh SlingsCorrosion-resistant galvanised carbon steel slings ideal for highly abrasive loads. Used in vertical, choker and basket applications(141 Products)

LIFT-ALL Web Sling Wear Pads

Web Sling Wear PadsNylon / Pukka wear pads used to prevent property damage and personal injury. White and yellow variants available in different sizes (9 Products)

LIFT-ALL Chain and Cable Hooks

Chain and Cable HooksSling hooks designed to easily connect to loads (max 13200 lb) having hoist rings or eye bolts. Feature a bridle design to enhance load control & balance, and built-in mounting hardware for preventing cuts / abrasion at load-bearing points (4 Products)

LIFT-ALL Cargo Straps

Cargo StrapsSturdy & flexible cargo / ratchet / winch / load hugger / wheel / tie-down straps designed to secure cargo during loading, unloading and moving. Available in a maximum length of 40 feet and in nylon / polyester / steel / tuff-edge variants (230 Products)

LIFT-ALL Logistics Straps

Logistics StrapsRatchet and cam buckle steel straps used to secure cargo in transit vehicles. Available in different working load limits, strap lengths and colours(13 Products)

LIFT-ALL Tiedowns

TiedownsInclude tiedown chains with clevis grab hooks on both ends to secure loads during transportation. Have a high-quality steel chain for strength and wear resistance.(2 Products)

LIFT-ALL Tie Down Winches and Winch Bars

Tie Down Winches and Winch BarsUsed with a strap or rope to secure equipment & loads during transportation. Have a handle or crank that is turned to tighten the strap or rope, securing the load in place.(2 Products)

LIFT-ALL Towing Chains and Cables

Towing Chains and CablesIncludes nylon / steel / polyester chains, chain slings, and recovery and tow straps used for towing and hauling applications. Available in different work-load limits, breaking strengths and sizes (24 Products)

LIFT-ALL Winch Cables

Winch CablesSteel winch cables and cable extensions used for pulling or lifting heavy loads; 6 x 19 and 6 x 19 fibre core variants available in different working load limits and lengths(72 Products)

LIFT-ALL Steel Cable

Steel Cable(4 Products)

LIFT-ALL Hose Safety Cables

Hose Safety CablesOSHA-compliant safety cables used to prevent accidental release of pneumatic / hydraulic pipes & hoses under pressure. Feature strong & flexible nylon-webbing construction to withstand a max pressure of 52000 psi and rubber grommets for keeping the choked eyes in place (5 Products)

LIFT-ALL Load Binders

Load BindersLever- / ratchet-type load binders suitable for tightening loaded ropes / straps / chains to ensure a secure grip. Allow incremental release of tension by pivoting the body to prevent kickback of loads (4 Products)

LIFT-ALL Winch Bars

Winch BarsUsed to operate manual winches and help in winding or unwinding winch cables or ropes. Made of a strong and durable material like steel. Fit comfortably in the user's hand for safe & efficient operation.(1 Product)

LIFT-ALL Spring Latches

Spring LatchesSecure doors, gates and other types of closures without using any tool. Feature a spring-loaded mechanism that is triggered by a lever or button to open / close the latch.(6 Products)

LIFT-ALL Sling Accessories

Sling AccessoriesReplacement accessories such as recovery strap pads with a durable polyester webbing and plastic corner guards suitable for use with Lift-All load huggers (2 Products)

LIFT-ALL Towing Accessories

Towing AccessoriesInclude load-bearing straps to tow or transport heavy loads. Made of nylon, a durable, strong and flexible material, making them suitable for a wide range of towing applications.(6 Products)

LIFT-ALL Tiedown Accessories

Tiedown AccessoriesInclude strap wear pads, a protective device that prevents damage to the straps / tie downs due to friction & abrasion during operations. Plastic corner protectors used with tie-down straps protect delicate cargo during transportation.(3 Products)

LIFT-ALL Drum Accessories

Drum AccessoriesInclude lifting slings to securely hold a drum, barrel or bottle in place during lifting & transportation. Generally, have two straps to encircle the object and attach it to lifting devices like cranes or hoists.(6 Products)

LIFT-ALL Rope Tie Downs

Rope Tie Downs(1 Product)

Things To Consider

Cross-Reference Alternatives

Lift-All products' model numbers generally cross individual reference to the equivalent B/A Products Co., Vestil & Dayton MPNs (manufacturer's part numbers). So, if you're looking for cargo straps, chain slings, load binders, web slings, wire mesh slings & accessories that are either out of stock or obsolete, chances are Raptor Supplies has the alternate product available.

Shipping

These Lift-All products are generally small in size and require compact packaging. They are suitable for courier shipment and not air freight.

About Lift-all

Lift-All's extensive product catalogue includes straps, winch cables, wear pads, drum slings, chain & cable hooks, tie-down winches, tie-downs and related accessories. Web slings are suitable for general-purpose lifting applications. They are constructed of surface yarns connected from side to side for protecting the core yarns and positioning the surface & tensile yarns to support the load. Wire mesh slings are used primarily in metalworking applications where the load is abrasive, hot or frequently cut the web slings. They have steel construction to resist abrasion & cutting. The mesh width can grip the loads without much stretching to control & balance the load without damaging them. Wire mesh slings are of two types, Type 1 has triangle & chocker endpoints and type 2 has 2 triangle endpoints. The Lift-All Company also offers lifting devices like beams, hoist rings, tongs and chain hoists to support the lifting slings and make the connection easy while securing the lifting operation.

Major Trade Names

Dura-Web Nylon Web Slings

Dura-Web Nylon Web Slings

Dura-Web slings are made from premium abrasive resistant yarns that cover their whole surface to provide greater sling life & long term usability. Their red core yarn warning system helps during the inspection process. They are available in two strength classes, one having 2000 lb per inch width and...

another having 1000 lb per inch width. These types can be easily identified by the number of black stripes on them.

E-Z Flex Cable Laid Slings

E-Z Flex Cable Laid Slings

E-Z Flex slings are made from a machine-laid rope consisting of seven galvanised ropes that provide corrosion resistance, durability and enhanced flexibility for preventing damage due to kinking. They are available in diverse styles with different combinations of endpoints like an eye, thimble, hook...

, crescent thimble and slip-thru thimble.

Tow-All Vehicle Tow Straps

Tow-All Vehicle Tow Straps

Vehicle tow straps are ideal for removing vehicles from snow, mud, sand or ditches. They are made from a Tuff-Edge III webbing that is strong and resistant to weather, rot or mildew. These straps are equipped with sewn eyes lined with abrasion resista...

nt polyester material to quickly attach to vehicle frames or towing hooks without damaging the painted or plated surfaces. They have a design factor of 3:1 and are not suitable for lifting applications.

Lift-all Competitive Advantages

Adjust-A-Link Grade 100 Chain Slings

Adjust-A-Link Grade 100 Chain Slings

These versatile adjustable chain slings are used to accommodate various applications in single, double and basket chain styles and various lengths. They contain a master control link that holds onto chains to prevent their removal.

Tufhide Wear-Resistant Nylon Jacket

Tufhide Wear-Resistant Nylon Jacket

Tufhide wear-resistant nylon jacket on Lift-All's Tuflex & KeyFlex round slings offers longer sling life due to their abrasion resistance. Tufhide also reduces heat buildup when used in a choker hitch to prevent damage.

Frequently Asked Questions

How can users identify the shearing of a synthetic sling?

Users can easily identify synthetic slings that are cut or sheared as they will have a straight line of broken fibres present across or in a portion of the break. OSHA requires slings to be padded or protected from the loads' sharp edges to minimise their shearing.

What is the maximum length of Tuflex and KeyFlex round slings available?

Users can order Tuflex and KeyFlex round slings with lengths up to 80 feet.

Can slings be repaired once damaged?

Selected models, such as chain & mesh slings can be repaired completely and the Tuflex & KeyFlex round slings' outer cover can be repaired. Users can not repair Web slings & wire rope once they damage. However, users can reuse their undamaged hardware.

Can we connect slings without using the necessary hardware?

No, users should not connect slings without using necessary hardware as that would significantly reduce the slings' capacity.

Can dirt and water affect the synthetic slings?

Presence of dirt in web slings can cause internal abrasion and decrease their strength & life. Water does not have a major effect on the web slings' strength.

What is the difference between grade 80 and grade 100 chain slings?

Grade 80 & Grade 100 chain slings differ in strength. Grade 100 chain slings have approximately 25% greater strength than the grade 80 chain slings.

What are some factors to consider while selecting a Lift-All sling?

  • Type of sling rigging or hitch
  • Lift angle required
  • Compatiblity with chemical environment & temperature
  • Protection from load edges