KANT-TWIST

The brand's catalogue comprises Kant-Twist clamp sets, apparel, cantilever clamps, multi jaw clamp urethane grips, quick-acting & round handle clamps and weaver grips. Kant-Twist cantilever clamps reduce offset (off-centre) positioning or distorting of workpieces and are ideal choice for spot welding, drilling and bolting jobs. These units feature free-floating jaws that easily adjust to rough surfaces and have three different gripping faces (knurled, smooth and V-slot) for accommodating different applications. These clamps provide a maximum holding capacity of 6000 lb and are offered in throat depths ranging from 0.5 - 7 inches.

See More

Request a Quote

Product Categories

KANT-TWIST C Clamps

C ClampsCantilever clamps widely used for spot welding, drilling and bolting applications where a firm clamping action is with 4:1 clamp ratio. Features a standard T-shaped handle and adjustable jaws with 3-different gripping faces; knurled, smooth and V-slot. Lighter construction than standard C-clamps(64 Products)

KANT-TWIST Clamp Accessories

Clamp Accessories(4 Products)

Things To Consider

Cross-Reference Alternatives

Kant Twist part numbers often cross-reference to various OTC products. So, if you're looking for a Kant Twist clamp that is either obsolete or out of stock, chances are we have the equivalent item available.

Shipping

These tools are small in size and require compact packaging. They are suitable for courier shipment & air freight.

About Kant-twist

The brand's catalogue comprises Kant-Twist clamp sets, apparel, cantilever clamps, multi jaw clamp urethane grips, quick-acting & round handle clamps and weaver grips. Kant-Twist cantilever clamps reduce offset (off-centre) positioning or distorting of workpieces and are ideal choice for spot welding, drilling and bolting jobs. These units feature free-floating jaws that easily adjust to rough surfaces and have three different gripping faces (knurled, smooth and V-slot) for accommodating different applications. These clamps provide a maximum holding capacity of 6000 lb and are offered in throat depths ranging from 0.5 - 7 inches.

Major Trade Names

Weaver-Grips

Weaver-Grips

These grips are used with Kant-Twist T handle cantilever clamps to comfortably handle the clamp during frequent clamping operations. Using Weaver Grips, the user can easily apply maximum pressure to the clamp without damaging it. They have ABS plastic construction for ensuring durability over repeat...

ed usage.

Kant-twist Competitive Advantages

Kant-Twist Quick Acting Clamps

Kant-Twist Quick Acting Clamps

These clamps are ideal for holding workpieces where surface & thickness is not exact, part to part. They have a spring tension jaw for holding parts easily. Their spring tension jaw is such that it moves quickly out of the way.

Frequently Asked Questions

What clamps do we use for high precision clamping applications?

Kant-Twist round handle clamps provide precise control on holding pressure, thus enabling fine tuning capabilities for applications demanding tight tolerances and workpiece stability & safety.

What are welding ground clamps?

These clamps feature a welding ground on the clamp's jaws, enabling welding capability. Unlike standard clamps, these clamps prevent the weld / workpiece from sticking to the clamp jaws for easy setup.