INSULTAB

Insultab catalogue includes heat shrinking tubing & kits and non shrinking tubing solutions. The brand's heat shrinking tubing have a low shrinking temperature and are compatible with PVC jacketed wires and cables. These UL-listed, CSA & RoHS-compliant units can resist oils, fungus, chlorine and harmful UV rays. They are used in applications requiring smooth, tight-fitting and aesthetic coverings.

See More

Request a Quote

Product Categories

INSULTAB Shrink Tubing

Shrink Tubing(130 Products)

Things To Consider

Cross-Reference Alternatives

Insultab part numbers often cross-reference to Battery Doctor products So, if you're looking for a Insultab product that is either obsolete or out of stock, chances are we have the equivalent item available.

Why Us?

These tools are small in size and require compact packaging. They are suitable for courier shipment & air freight.

About Insultab

Insultab catalogue includes heat shrinking tubing & kits and non shrinking tubing solutions. The brand's heat shrinking tubing have a low shrinking temperature and are compatible with PVC jacketed wires and cables. These UL-listed, CSA & RoHS-compliant units can resist oils, fungus, chlorine and harmful UV rays. They are used in applications requiring smooth, tight-fitting and aesthetic coverings.

Major Trade Names

XtraFlex

XtraFlex

Xtra-Flex is a distinguished product line of heat-shrinking tubing designed with exceptional features. It has a crystal-clear appearance and low shrink temperature. This non-phthalate Polyvinylchloride heat shrink tubing is used for tube joining, seamless transitioning and delivering transparent pro...

tection.

Insultab Competitive Advantages

Xtra-Sheild

Xtra-Sheild

Xtra-Shield is a product line of radiation cross-linked acrylated olefin tubing with a 2:1 shrink ratio and is available in colour variants of black, white, blue and clear as per the requirement. This tubing features a proprietary additive-free formulation, ensuring non-toxicity. It offers superior insulation integrity and reliability, tightly fusi...

ng to substrates and preventing slippage. This tubing has dielectric strength, durability and enhanced resistance to chemicals.

Frequently Asked Questions

How do I clean Insultab tubing?

  • Prepare a mild soap solution or use a recommended cleaning agent.
  • Gently wipe the Insultab tubing's surface with a soft, damp cloth or sponge.
  • Rinse thoroughly with clean water to remove any residue.
  • Pat dry with a clean, lint-free cloth or allow to air-dry completely.
  • Avoid abrasive materials or harsh chemicals to maintain tubing integrity.

Are Insultab tubing compliant with bio-compatible standards?

Insultab tubing meeting stringent standards, including USP Class VI, ISO-10993-5, USFDA and RoHS compliance, signifies their suitability and safety for medical applications. These standards ensure that the materials used in the tubing meet specific criteria related to biocompatibility, quality and environmental regulations. The compliance indicates that the tubing can be safely utilised in medical settings, meeting the necessary regulatory requirements for biocompatibility, FDA approval and restriction of hazardous substances.

What is the difference between polyolefin and PVC heat shrink tubing?

Polyolefin heat shrink tubing and PVC heat shrink tubing differ in composition. Polyolefin is a type of thermoplastic that provides greater flexibility and chemical resistance. On the other hand, PVC, another thermoplastic, offers rigidity and clarity. Polyolefin is often preferred for electrical applications, while PVC is chosen for its transparency in certain situations.