HEDLAND

Hedland catalogue includes flow meters, flow switches and their accessories. The brand's flow meters measure the linear or non-linear flow of oils & other liquids inside an industrial system. They are made of high-impact thermoplastics like polysulfone & Radel for durability and can be installed in any orientation without affecting accuracy. These Hedland flow meters come with an easy-to-read linear scale for enhanced user readability and magnetic coupling, which eliminates the need for mechanical links. The brand's flow switches alarm the users when the flow through them is too high or low. They shut down pumps and other equipment to protect from permanent damage. These Hedland flow switches have an accuracy of +/-2%.

See More

Request a Quote

Product Categories

HEDLAND Flowmeters

FlowmetersIncludes flow switches, flowmeters and oil test kits ideal for monitoring the flow of water, oil, emulsions and corrosive fluids. Can measure the values with an accuracy of up to +/- 2% of full scale value and bear pressures up to 1000 psi (187 Products)

HEDLAND Flowmeter Accessories

Flowmeter AccessoriesIncludes AC / DC latching flow switches in a sealed polypropylene enclosure and CE-certified 175 / 200 VDC reed switches used to control alarms, warning lights and relays (7 Products)

Things To Consider

Cross-Reference Alternatives

Hedland MPNs cross individual references to the equivalent Dayton, Plast-O-Matic & Gems Sensors model numbers. So, if you're looking for a competitor item that is either out of stock or obsolete, chances are Raptor Supplies has the equivalent Hedland product available.

Shipping

These Hedland products are small in size. They require careful packaging as some items might get damaged while shipping. Hence, these items are delivered by courier shipment and air freight for minimum downtime.

About Hedland

Hedland catalogue includes flow meters, flow switches and their accessories. The brand's flow meters measure the linear or non-linear flow of oils & other liquids inside an industrial system. They are made of high-impact thermoplastics like polysulfone & Radel for durability and can be installed in any orientation without affecting accuracy. These Hedland flow meters come with an easy-to-read linear scale for enhanced user readability and magnetic coupling, which eliminates the need for mechanical links. The brand's flow switches alarm the users when the flow through them is too high or low. They shut down pumps and other equipment to protect from permanent damage. These Hedland flow switches have an accuracy of +/-2%.

Major Trade Names

Flow-Alert

Flow-Alert

The Flow-Alert flow switches give visible flow indications as well as the capacity to signal alarms, open or close circuits, trigger warning lights & buzzers and shut down pumps or other equipment. These Hedland flow switches are insensitive to shocks & vibration and can handle pressures up to 325 p...

si and temperatures up to 250 degrees F.

Hedland Competitive Advantages

EZ-View

EZ-View

The EZ-View flow meters allow immediate flow rate monitoring without the need for any other electronics. They can be installed in any position or orientation and do not require the use of special pipes or flow straighteners during installation. These Hedland flow meters feature a high-impact polysulfone plastic body that allows visual inspection of...

the fluid condition, making them suitable for preventive maintenance and system diagnostics.

Frequently Asked Questions

Do Hedland flow meters comply with any national / international standards?

The brand's flow meters comply with NIST (National Institute for Standards and Testing) standards for correct calibration.

What material is used to build Headland flow switches?

The brand's flow switches feature aluminium / brass construction to resist corrosion.

What is the repeatability of these flow meters?

They have a repeatability of +/-1%.

How to maintain Hedland flow meters?

  • Periodically clean the flow meter to remove any accumulated dirt, debris or scaling. Use a soft brush or cloth with a mild detergent or cleaning solution.