Wardrobe LockersAssembled / unassembled antimicrobial, black-tie, high security, kid and wardrobe Z lockers having louvered, solid or ventilated gates. Accommodate built-in locks or padlocks. Equipped w/ hinges, handles, hooks, shelves, coat rods & legs. Finished-end panels add strength & rigidity(748 Products)
Shelving AccessoriesBlack shelf levels having powder-coated steel construction & featuring EZ / wire deck. Available in depths ranging from 18 to 48 inches, with shelf capacities up to 10000 lb. Absence of back braces allows front & back loading while side braces maintain a rigid structure(162 Products)
Pigeonhole Bin UnitsBox-formed shelving units designed with vertical dividers & horizontal stabilisation beams to add strength and eliminate sway. Powder coated steel starter & adder units with 14 gauge posts, 20 gauge shelves (light grey) & 18 gauge sides (marine blue)(60 Products)
ShelvingAntimicrobial powder coat finish for protection against microbes & mildew up to 20 years. Pen starter / adder units having side sway braces and closed starter / adder units having side panels, both featuring shelves with shelf clips(587 Products)
Storage CabinetsCombination & wardrobe storage cabinets made of cold, rolled sheet steel with powder coated finish. Equipped w/ 180 degrees, swing, reinforced solid, safety-view & ventilated doors. Feature 2 inch up / down, adjustable shelves with triple flanged shelf front for added strengt.(215 Products)
Bulk Storage RacksBlack / red & navy blue / light grey modular storage units equipped with laminated harwood / 12 gauge steel work desks and storage shelves. Feature wire / steel / particle-board decks and 3 / 4 / 5 shelves with capacities up to 10500 lb(212 Products)
Box LockersWall-mounted & ventilated box lockers equipped w/ clearview, louvered, solid or ventilated doors, prepared for both built-in locks & padlocks. Aluminium number plates w/ mounting hardware included. Available in black-red, blue, grey & marine blue colours(202 Products)
Boltless Shelving AccessoriesIncludes additional boltless shelves, closed base strips and vertical shelf dividers made of cold rolled steel w/ powder coated & baked enamel finish. Available in shelf capacities ranging from 350 to 1250 lb(80 Products)
Mobile Storage Cabinets20 gauge body & 22 gauge shelves add strength & durability included with 4 heavy-duty locking swivel casters for efficient mobility. Equipped w/ solid, safety-view & ventilated doors w/ 180 deg. swing, adjustable shelves & coat road for wardrobe cabinets. Positive 3-point locking for added security(65 Products)
Cell Phone LockersLight grey, cold rolled steel lockers coated with a 7-stage zinc / iron phosphate solution to inhibit corrosion, followed by electrostatically spraying a custom blend powder. Available in padlock, keylock & DigiTech lock variants(29 Products)
Bulk Storage LockersAssembled & unassembled, powder-coated bulk storage locker starter & add-on units to provide security & durability. Feature shelves used as dividers b/w top & bottom openings of double tier lockers, backs for back-to-back installation and bottoms to protect from dampness(28 Products)
Workbench AccessoriesIncludes 24 inch leg extensions, 60 inch side & back rail kits, back / end stops, 48 / 60 / 72 inch lower shelves & risers, 24 / 30 / 36 inch foot rests, 2500 lb capacity cabinet & drawer pedestals, powder coated steel drawers and aluminium task lights & power strips(27 Products)
Wall Cabinets(19 Products)
Cabinet AccessoriesInclude red cabinet drawer kits, grey storage cabinet shelves & cabinet leg kits. Textured powder coated, 14 gauge steel drawers, baked enamel finished, 12 / 14 / 16 gauge galvanneal steel shelves and 12 gauge galvanneal steel leg kits, available in widths up to 41.5, 48 & 4 inch, respectively(17 Products)
Wire and Rod Storage EquipmentInclude navy blue / light grey powder coated steel, 3 & 4-axle starter and add-on cable reel racks. Used to carry & transport electric or fibre optic cables. 36 & 48 inch add-on and starter units, available in 99 & 123 inch overall heights(8 Products)
Workbenches14 gauge steel stringers bolted to leg assemblies to provide lateral stability and overall rigidity to workbenches. Layered, high density particleboard shoptop & 12 gauge steel worktop options w/ adjustable leg assemblies for uneven surfaces. Load handling capacity of 4000 lb(7 Products)
Workbench TopsStraight edge workbench tops equipped w/ engineered wood, hardwood or steel work surfaces. Feature powder coated & sealed finish and a maximum load handling capacity of 2500 lb. Available in 60 & 72 inch widths(6 Products)
Ergonomic WorkbenchesLaminated hardwood workbenches (48 / 60 / 72 inch widths) w/ powder-coated straight legs and a maximum load handling capacity of 4000 lb. Adjustable leg levelers provide stabilisation on uneven surfaces(4 Products)
Gear LockersFeature unibody frames for unsurpassed strength & durability. All-welded open front gear lockers designed to accommodate a wide variety of equipment while allowing maximum ventilation. Includes one upper hat shelf & coat hooks(4 Products)
Pegboard And Slat Wall AccessoriesBlack adjustable pegboard shelves having 16 gauge, sheet steel construction with textured powder coated finish. Mount to the pegboard for extended shelf space. Available in 22, 30 & 36 inch widths with load load capacity of 50 lb(3 Products)
PegboardsRed pegboard panels w/ round holes, made of 16 ga. cold, rolled sheet steel with textured, powder coated finish. Ideal for attaching to sides of Hallowell Fort Knox lockers & cabinets, and wall mounting applications. Available in 22, 60 & 72 inch widths(3 Products)