GOLDENROD

The extensive Goldenrod catalogue includes oil air & fuel filters, reservoirs, oilers, electric fences and specialty pliers. Goldenrod fuel tank filters protect the fuel & engine system components from different contaminants by removing microscopic particles of dirt, sand, rust and lint. These Goldenrod filters are used in internal combustion engines with gasoline, fuel oil, diesel, ethyl, methyl and isopropyl alcohol. The brand's pistol pump oilers are used for lubricating machinery and equipment in the manufacturing, automotive, agriculture and construction industries. They are designed to provide a controlled flow of oil for lubricating and protecting the moving parts of machinery and equipment, including gears, bearings, chains and other components that require regular lubrication. These oilers have steel bowls for structural rigidity and copper / bronze finish to resist corrosion on exposed surfaces. Goldenrod biodiesel fuel tank filteris a replacement cartridge for Goldenrod 495 fuel tank filter to remove particles & contaminants from fuel with a 10 micron paper filter. It is recommended to replace the filter element when you notice a decrease in the flow rate of your system which could indicate that the fuel storage tank filter is becoming full and needs to be changed. This filter element features polyethylene construction and offers flow rates up to 25 gpm.

See More

Request a Quote

Product Categories

GOLDENROD Oilers and Reservoirs

Oilers and ReservoirsUsed to dispense the right amount of oil or other lubricants directly onto the equipment and prevent wear / tear of parts by providing a protective layer against corrosion. Feature a durable steel construction and are available in capacities ranging from 6 to 32 oz (6 Products)

GOLDENROD Fuel Transfer Pump Accessories

Fuel Transfer Pump AccessoriesIncludes fuel filters, mesh strainers and replacement filters used to repair or enhance pump capabilities and performance  (2 Products)

GOLDENROD Electric Fence Supplies

Electric Fence SuppliesIncludes steel-made post pullers and T-post grips with plated finish used while building or repairing an electric fence (1 Product)

GOLDENROD Gasket Cutter Accessories

Gasket Cutter AccessoriesIncludes zinc-plated steel gate latches ideal for farm and fishing gates. Can easily be attached to stationary post with lag screws (1 Product)

GOLDENROD Parts

Parts(1 Product)

GOLDENROD Puller/Separator Sets

Puller/Separator SetsSteel-made fence stretchers / splicers used to quickly tighten any fence with high-tensile, barbed or smooth wire and hold the ends of the wire when splicing the wire (1 Product)

Things To Consider

Cross-Reference Alternatives

Some Goldenrod MPNs cross individual references to the equivalent Airsept and Eagle model numbers. So, if you're looking for a competitor item that is either out of stock or obsolete, chances are Raptor Supplies has the equivalent Goldenrod products available.

Shipping

These Goldenrod products range from small to large sizes. They may require careful packaging as some items might get damaged while shipping. Hence, these Goldenrod items are delivered by courier shipment and air freight for minimum downtime.

About Goldenrod

The extensive Goldenrod catalogue includes oil air & fuel filters, reservoirs, oilers, electric fences and specialty pliers. Goldenrod fuel tank filters protect the fuel & engine system components from different contaminants by removing microscopic particles of dirt, sand, rust and lint. These Goldenrod filters are used in internal combustion engines with gasoline, fuel oil, diesel, ethyl, methyl and isopropyl alcohol. The brand's pistol pump oilers are used for lubricating machinery and equipment in the manufacturing, automotive, agriculture and construction industries. They are designed to provide a controlled flow of oil for lubricating and protecting the moving parts of machinery and equipment, including gears, bearings, chains and other components that require regular lubrication. These oilers have steel bowls for structural rigidity and copper / bronze finish to resist corrosion on exposed surfaces. Goldenrod biodiesel fuel tank filteris a replacement cartridge for Goldenrod 495 fuel tank filter to remove particles & contaminants from fuel with a 10 micron paper filter. It is recommended to replace the filter element when you notice a decrease in the flow rate of your system which could indicate that the fuel storage tank filter is becoming full and needs to be changed. This filter element features polyethylene construction and offers flow rates up to 25 gpm.

Major Trade Names

Goldenrod Water Block

Goldenrod Water Block

Goldenrod Water Block filters are designed to eliminate water from gasoline and diesel fuel. The filter uses water-absorbing polymers that capture water restricting fuel flow when the filter element needs to be replaced. Additionally, the filter removes microscopic particles as small as 17 microns, ...

such as rust, sand, dirt, scale and lint, ensuring the fuel is clean and ready for use. This filter is also compatible with biodiesel blends up to 20% and features a zinc die-cast top cap with 3/4 inch NPT pipe fittings.

Goldenrod BiOFLO

Goldenrod BiOFLO

Goldenrod BiOFLO filter is designed to remove contaminants from diesel fuel and biodiesel blends up to B20. The filter is made with advanced filtration media that can capture and remove particles as small as 4 microns, ensuring that the fuel is clean and ready for use. It features a clear bowl that ...

allows for easy visual inspection of the filter element, making it easy to determine when it needs to be replaced. This filter has a simple spin-on design that makes it easy to replace the filter element as needed. Additionally, it is built with high-quality materials that ensure durability and long service life, even in demanding environments.

Frequently Asked Questions

How often should I replace my Goldenrod filter?

It is recommended to replace your Goldenrod filter element when you notice a decrease in the flow rate, which could indicate that the fuel storage tank filter is becoming full and needs to be changed. The exact replacement interval may vary depending on usage and operating conditions.

How do I use a Goldenrod puller / separator set?

  • Choose the appropriate puller and separator jaws for your application.
  • Position the puller jaws around the part you want to remove, making sure the jaws are evenly spaced around the part.
  • Tighten the centre bolt on the puller until the jaws are snug against the part.
  • Use a wrench or socket to tighten the bolt further until the part begins to move.
  • If the part is stuck, use a separator to loosen it. Position the separator jaws between the part and its housing and tighten the separator bolt until the part begins to move.
  • Once the part is free, remove the puller and separator jaws.

What is the significance of the brand's electric fence supplies?

The brand offers a range of high-quality and reliable electric fence products, including energizers, insulators and accessories, designed to meet the needs of various agricultural and livestock applications. Its products are easy to install & use and are accessible to both novice and experienced users. Goldenrod electric fence supplies are designed to be durable and weather-resistant, ensuring that they can withstand harsh outdoor conditions and provide reliable performance for extended periods.