FAST CAP

FastCap's extensive catalogue includes screw gun holders, dividers, clamps, track racks, scrappers, tool kits, sanders, trimmers, drill bits and drilling jigs. The brand's laminate tapesare used for bonding and excess material removal in automotive, HVAC ductwork, edgebanding and other adhesion applications. They feature a double-sided pressure-sensitive adhesive for consistent strengthening during the process of curing for a permanent-like bond. These tapes are available in 1, 2 and 6.5 inch widths. FastCap glue dispensers are used by woodworkers and cabinet makers to store wood / yellow glue and liquids. They have a 2-chamber system to push the glue from the bottom in both vertical and horizontal directions and feature an easy-fill wide mouth to prevent dripping.

See More

Request a Quote

Product Categories

FAST CAP Wood Screws

Wood Screws(13 Products)

FAST CAP Epoxy Applicator Accessories

Epoxy Applicator AccessoriesIncludes a wide range of blade tips, guides, rings and caps suitable for use with Fast Cap glue dispensers (9 Products)

FAST CAP Screw Caps

Screw Caps(8 Products)

FAST CAP Cabinet Bench Accessories

Cabinet Bench AccessoriesDual-sided grommets featuring smooth textured construction ideal for covering the exposed cabinet holes. Variants available in almond, white, black and hard rock maple finish configurations (6 Products)

FAST CAP Chisels

ChiselsPocket chisels equipped with a tool steel blade for cutting and carving workpieces in woodworking or masonry jobs. Feature a heavy-duty nylon handle for withstanding continuous hammer blows. Available in 1/4 to 1 inch blade tip size variants  (4 Products)

FAST CAP Double-Sided Tapes

Double-Sided TapesEquipped with PSA (pressure-sensitive adhesive) on both sides for gradual strengthening and provide a permanent-like bond in edge banding and template adhesion applications.  Available in 1, 2 and 6.5 inch width variants (3 Products)

FAST CAP Dispensers

DispensersWidely used by cabinet makers and woodworkers to store yellow / wood glue and other liquids. Feature a 2-chamber system that pushes glue from the bottom in both horizontal and vertical directions and an easy-fill wide mouth that won't drip (2 Products)

FAST CAP Electrical Wall Plates

Electrical Wall PlatesElectric trim rings suitable for covering electrical cutouts in the back of cabinets. Can be trimmed according to specific return depths and facilitate seamless mounting. Available in single and dual gang variants (2 Products)

FAST CAP Sandpaper Sheets

Sandpaper Sheets(2 Products)

FAST CAP Adhesive Tape Measures

Adhesive Tape MeasuresLayout tapes suitable for line boring panels or adjustable shelves in drilling and woodworking operations. Feature precise markings for 5 mm holes every 32 mm with an offset of 37 mm on both edges (1 Product)

FAST CAP Fastener Assortments

Fastener AssortmentsPowerHead screw kits comprising zinc-coated screws and a wrist magnet suitable for fastening cabinet screws. Feature a large, oversized flat head capable of delivering 4x the holding power, as compared to traditional models (1 Product)

FAST CAP Measuring Tapes

Measuring Tapes(1 Product)

Things To Consider

Cross-Reference Alternatives

FastCap MPNs cross individual references to the equivalent Bradley and Advance Tabco model numbers. So, if you're looking for a competitor item that is either out of stock or obsolete, chances are Raptor Supplies has the equivalent FastCap products available.

Shipping

These FastCap products range from small to large sizes. They may require careful packaging as some items might get damaged while shipping. Hence, these items are delivered by courier shipment and air freight for minimum downtime.

About Fast Cap

FastCap's extensive catalogue includes screw gun holders, dividers, clamps, track racks, scrappers, tool kits, sanders, trimmers, drill bits and drilling jigs. The brand's laminate tapesare used for bonding and excess material removal in automotive, HVAC ductwork, edgebanding and other adhesion applications. They feature a double-sided pressure-sensitive adhesive for consistent strengthening during the process of curing for a permanent-like bond. These tapes are available in 1, 2 and 6.5 inch widths. FastCap glue dispensers are used by woodworkers and cabinet makers to store wood / yellow glue and liquids. They have a 2-chamber system to push the glue from the bottom in both vertical and horizontal directions and feature an easy-fill wide mouth to prevent dripping.

Major Trade Names

Sharpie Holster

Sharpie Holster

FastCap Sharpie Holster is a tool to enhance the usability and efficiency of Sharpies in various job settings. This tool allows for effortless one-handed cap removal and replacement for saving valuable time during tasks. It features a versatile belt / pocket clip and two mounting options for benches...

and tables for increased flexibility in accessing the Sharpie. Users can keep the Sharpie conveniently within reach by securely clipping the cap into the holster and attaching it to the pocket or table.

AccuScribe Pro

AccuScribe Pro

AccuScribe Pro is a specialised tool designed to assist with precise scribing tasks. It is used to create consistent and parallel scribe lines along surfaces, such as kitchen cabinets, architectural mouldings, countertops, splash guards, tiles and flooring. It simplifies the task of maintaining a un...

iform scribe offset, ensuring parallel alignment with the object surface with each use. It is compatible with standard pencils, Sharpies or FatBoy Pencils for accurate scribing.

Fast Cap Competitive Advantages

Miracle Latch

Miracle Latch

FastCap Miracle Latch is an innovative and versatile latch system that provides a secure and convenient closure for a wide range of applications. This latch features a unique magnetic design that allows for effortless opening and closing with a simple push or pull motion. It offers a reliable and durable solution for keeping cabinet doors, drawers...

, storage compartments and other items securely closed. The Miracle Latch is easy to install and can be used in various settings, including residential, commercial and industrial environments. With its sleek and compact design, it provides a seamless closure solution while ensuring quick and convenient access to the contents within. Whether used in woodworking projects, cabinetry, RVs or other applications, FastCap Miracle Latch offers a reliable and efficient way to keep things securely closed.

Frequently Asked Questions

What is the difference between FastCap adhesive tapes and general-purpose tapes?

FastCap adhesive tapes possess strong adhesive properties, providing a secure and long-lasting bond on various surfaces. They often come with specialized features tailored to specific tasks, such as high grip surfaces or anti-slip properties, making them ideal for edge banding, woodworking & construction applications. Moreover, FastCap tapes can withstand tough conditions, including temperature changes, moisture and UV exposure, thereby ensuring durability and longevity. On the other hand, general-purpose tapes are versatile and suitable for everyday tasks like sealing, packaging, repairing or mounting lightweight objects. While they may have a lower adhesive strength and durability threshold compared to FastCap tapes, they offer convenience and flexibility for a wide range of household, office and DIY applications.

How do I choose the correct wood screws for my needs?

  • Consider the screw type based on the application and aesthetic preference.
  • Choose the screw size based on the wood thickness and desired penetration depth.
  • Determine the appropriate thread type (coarse or fine) based on the wood type and material thickness.
  • Select the screw material and coating that provide the desired level of corrosion resistance.
  • Choose a drive type that is compatible with your tools and offers ease of use.
  • Consider the load-bearing capacity of the screws for applications involving heavy loads or structural elements.

How to operate manual lifting and mounting suction cups?

  • Inspect the suction cup for any damage or wear before use.
  • Position the suction cup on a clean and smooth surface.
  • Press down firmly on the centre of the suction cup to create a tight seal.
  • Use the lifting mechanism to engage the suction and lift or mount the object.
  • Perform a test to ensure the suction cup securely holds the weight.
  • Carefully release the suction cup by lifting one edge or corner.
  • Clean and store the suction cup in a dry and safe location after use.