FACOM

Facom tools catalogue consists of sockets, ratchets, wrenches, needle nose pliers, cutters, hacksaws, screwdrivers, nut drivers and portable tool boxes. Facom needle / long nose pliers have cutting edges for smooth cutting & an extended lifetime of the tool. These pliers feature carbon alloy steel construction for durability and finely-serrated, arrow-shaped noses for a firm grip & easy accessibility. These pliers are tested individually at 10000 volts for 10 seconds for ensuring user safety in case of electrical shocks. Falcom adjustable wrenches are ideal for tightening / loosening a nut or bolt with ease and feature a warning handle which alters colour when the insulation integrity gets compromised. These adjustable wrenches have a 15-degree head angle for confined space working and a finger-stop notch to keep hands safe.

See More

Request a Quote

Product Categories

FACOM Open End Wrenches

Open End WrenchesIncludes various steel-made double, angle, insulated and single open-end wrenches in different metric / SAE sizes(41 Products)

FACOM Socket End Wrenches

Socket End WrenchesFacom socket wrenches featuring a fixed or flexible head for tightening and loosening bolts at any angle. Available in both metric and SAE sizes and in different lengths(26 Products)

FACOM Spanner Wrenches

Spanner WrenchesWrenches with a movable jaw that can be adjusted to fit different sizes of fasteners. Available in adjustable face, adjustable hook, hinged hook and hinged pin spanner wrench variants.(15 Products)

FACOM Box End Wrenches

Box End WrenchesInsulated, obstruction and offset box end wrenches having a steel body construction with a slip-resistant grip. Available in 6- and 12-point ring openings for powerful tightening of nuts and bolts(11 Products)

FACOM Combination Wrenches

Combination WrenchesAlloy steel metric wrenches ideal for quick fastening and loosening of nuts. Available in 6-point and 12-point box ends(5 Products)

FACOM Adjustable Wrenches

Adjustable WrenchesAdjustable wrenches featuring a warning handle that changes colour when insulation integrity is compromised. Have a 15-degree head angle ideal for confined space working and a finger-stop notch to keep hands safe(1 Product)

FACOM Combination Wrench Sets

Combination Wrench SetsIncludes 16 wrenches that fit 4- / 6- / 12-point fasteners. Feature short shanks and compact heads offset at 15 degrees to allow access to confined working areas(1 Product)

FACOM Insulated Tool Sets

Insulated Tool SetsIncludes insulated tool, socket, screwdriver & plier sets designed for a shop's electrical maintenance & electrical equipment installers. Contain up to 19 (1000 V insulated) basic tools & provided with a leather case (4 Products)

FACOM Insulated Hand Ratchets

Insulated Hand RatchetsNon-reversing ratchets widely used in automotive industry for various fastening applications. Feature two-colour warning insulation that withstands up to 1000 VAC / 1500 VDC and changes colour when insulation integrity is compromised(1 Product)

FACOM Screw/Bolt Extractors and Nut Splitters

Screw/Bolt Extractors and Nut SplittersInclude stud extractor & drivers to remove stripped or damaged screws, studs & nuts that are difficult to remove using conventional screwdrivers & wrenches.(4 Products)

FACOM Linesman Pliers

Linesman PliersCutting edges designed for smooth cutting & extended lifetime of tools. Feature anti-magnetic copper-beryllium alloy construction and are equipped with sheaths in over-moulded antistatic PVC to prevent sparks (1 Product)

FACOM Solid Joint Pliers

Solid Joint PliersAlso known as slip-joint pliers. Have a sliding jaw to allow adjustment of jaw opening size. The solid joint refers to a solid bar joint between the two halves of the plier instead of a pivot. Ideal for gripping, tightening & loosening a variety of objects.(2 Products)

FACOM Cable and Wire Cutters

Cable and Wire CuttersLightweight and durable cable cutters offering centre- / shear-cut cutting action to cut through aluminium / copper cables. Feature a non-conductive handle ideal for electrical jobs(1 Product)

FACOM Sockets

SocketsStandard and deep steel sockets, used to tighten and loosen nuts and bolts. Available in different drive sizes and lengths to fit different types of nuts and bolts(1 Product)

FACOM Hex/Torx Keys

Hex/Torx KeysUsed in electrical, electronics and automotive industries to drive bolts and screws with hexagonal sockets. Feature two-colour warning insulation for safety and hardened alloy-steel construction for durability(1 Product)

Things To Consider

Cross-Reference Alternatives

Facom tools' model numbers generally cross individual reference to the equivalent Ampco, Klein Tools & Westward MPNs (manufacturer's part numbers). So, if you're looking for diagonal cutters, wrenches, sockets & accessories that are either out of stock or obsolete, chances are Raptor Supplies has the alternate product available.

Shipping

These Facom products are generally small in size and require compact packaging. They are suitable for courier shipment and not air freight.

About Facom

Facom tools catalogue consists of sockets, ratchets, wrenches, needle nose pliers, cutters, hacksaws, screwdrivers, nut drivers and portable tool boxes. Facom needle / long nose pliers have cutting edges for smooth cutting & an extended lifetime of the tool. These pliers feature carbon alloy steel construction for durability and finely-serrated, arrow-shaped noses for a firm grip & easy accessibility. These pliers are tested individually at 10000 volts for 10 seconds for ensuring user safety in case of electrical shocks. Falcom adjustable wrenches are ideal for tightening / loosening a nut or bolt with ease and feature a warning handle which alters colour when the insulation integrity gets compromised. These adjustable wrenches have a 15-degree head angle for confined space working and a finger-stop notch to keep hands safe.

Major Trade Names

Protwist Screwdrivers

Protwist Screwdrivers

Facom Protwist screwdrivers are used in industrial environments and feature zinc-coated tips for resistance to corrosion & chemicals. Their handle design & construction ensure user comfort and optimum torque levels even in extreme applications. The inline hardening process used in these screwdrivers...

makes them strong & durable.

SLS Hooks

SLS Hooks

These Facom SLS hooks are part of the brand's safety lock system (SLS) and attach to users' hands. They feature a double hook system for securely holding tools in case it falls from the user's hands at an elevated height. Their double hook system allows easy transfer of the tool without compromising...

on safety, as the double hooks release only when they are attached to another anchoring point.

Facom Competitive Advantages

ROLL Workshop System

ROLL Workshop System

Facom ROLL workshop system, comprising panels, drawers & cabinets, allows users to quickly & effectively organise & store tools in a workshop. Their high-strength worktop, ball slides and epoxy paint coating ensure durable, user-friendly operation. The ROLL workshop system's storage modules offer a centralised locking system to secure the tools. Th...

ey have a self-supporting structure for easy installation without using walls as support.

Frequently Asked Questions

What are the uses of Facom insulated tool boxes?

Insulated tool boxes from Facom come with insulated tools like sockets, screwdrivers & plier sets for maintaining electrical equipment without the risk of electric shock.

What type of wires can be cut using Facom wire & cable cutters?

These cutters can centre / shear-cut through aluminium or copper wires.

Where are Facom hex / Torx keys used?

These Facom tools are used in the electrical, electronics and automotive industries to fasten / loosen bolts & screws with hexagonal / Torx sockets. They have hardened alloy-steel construction with insulated covers for durability & resistance to shocks and feature two-colour warning insulation for enhanced safety.