DYNALON

Dynalon product catalogue includes a broad range of standard and custom plastic spill trays, wash bottles, autoclaves, spray bottles, carboys and jerricans,trigger sprays, beakers and dippers. The brand's autoclave tapes are used to indicate whether an item or surface has been subjected to the sterilization process using dry heat, typically in autoclave systems. These tapes are specifically designed to provide a visual indication of successful sterilisation. After operating at 249 degrees F for 20 minutes, the colour of the stripes changes, indicating that an autoclave temperature has been attained. The brand's waste disposal containers are used for the disposal of non-sharp biomedical and laboratory waste which requires special heat treatment. These containers feature waterproof construction, a space-efficient and lightweight fold-flat design and a built-in lid and handle.

See More

Request a Quote

Product Categories

DYNALON Wash Bottles

Wash Bottles(42 Products)

DYNALON Carboys and Jerricans

Carboys and JerricansHeavy-duty, compact and lightweight containers made of HDPE and polypropylene; ideal for packaging, storing and transporting up to 50 litre (13.21 gallon) chemicals or other liquids (21 Products)

DYNALON Lab Adapters and Joints

Lab Adapters and JointsSuitable for precise pouring of liquids from joint flasks and reactors. Can also be used for dry box and other remotely operated applications. Provide high resistance against chemical attacks and a wide operational temperature range(11 Products)

DYNALON Laboratory Funnels

Laboratory Funnels(10 Products)

DYNALON Biohazard Waste Cans

Biohazard Waste CansDisposable plastic-coated containers featuring lightweight fold-flat design, a built-in lid and storage capacity of up to 30 litres to dispose non-sharp bio-hazard and laboratory waste (5 Products)

DYNALON Pipetters

PipettersDesigned for measuring / transferring small quantities of liquids for petrochemical, clinical research and testing applications. Selected models feature blow out mechanism for quick fluid disposal. Available in ABS & plastic variants(5 Products)

DYNALON Stir Bars

Stir Bars(28 Products)

DYNALON Bottles and Jars

Bottles and JarsGraduated and non-graduated labware bottles and jars made of high-quality polymers; used for storing specimens, packaging chemicals and other corrosive liquids in chemical industries and laboratories (109 Products)

DYNALON Beakers

BeakersHigh-quality graduated beakers and beaker sets for use in laboratories. Made of polypropylene and polymethylpentene, with capacities ranging from 10 ml to 5000 ml. Non-graduated beakers also available (34 Products)

DYNALON Dippers

DippersLong-handle HDPE / polystyrene dippers used for quick and convenient sampling from large tanks, ponds and lakes. Available in capacities ranging from 30 to 1000 ml (22 Products)

DYNALON Laboratory Storage

Laboratory Storage(21 Products)

DYNALON Graduated Cylinders

Graduated CylindersIntegrated with a squat design for increased stability during fluid volume measurements. Feature molded blue overprint graduations and an anti-suction base. Comparatively, narrower and taller than a beaker for improved accuracies(7 Products)

DYNALON Histology

Histology(7 Products)

DYNALON Vials

Vials(7 Products)

DYNALON Bench Protectors and Liners

Bench Protectors and LinersChemical-resistant polyethylene bench protection pads designed to protect laboratory surfaces against chemicals and other hazardous spills. Available in lengths up to 50 metres (6 Products)

DYNALON Pipettes

PipettesSuitable for transferring small quantities of liquids in research & development, and chemical processing applications. Selected models feature lightweight, low density polyethylene construction for ease-of-disposal. Available in capacities ranging from 1 to 50 ml(5 Products)

DYNALON Bottle Caps

Bottle CapsHigh-quality replacement bottle caps made of LDPE. Available in 18, 24 and 28 mm screw closure sizes (4 Products)

DYNALON Burets

BuretsBreak-resistant 25 / 50 ml acrylic buretes with Class-B accuracy print for use in education and laboratories. Come with a technical data sheet and PMP / PP stockcocks (4 Products)

DYNALON Funnels

Funnels(4 Products)

DYNALON Microbiology and Staining Supplies

Microbiology and Staining SuppliesIdeal for safely transferring samples of microorganisms from one location to another. Made of polystyrene for excellent resistance against gamma radiations. Available in packs of 1000(4 Products)

DYNALON PAPR Accessories

PAPR Accessories(3 Products)

DYNALON Autoclaves

AutoclavesISO 11140-certified autoclave tapes that change colour after operating at 250 F for 20 minutes to indicate the autoclave temperature. Commonly used for sterilisation processes (2 Products)

DYNALON Parts

Parts(2 Products)

DYNALON Closures

Closures(1 Product)

DYNALON Incubators

Incubators(1 Product)

DYNALON Machine Guards

Machine Guards(1 Product)

DYNALON Microscope Slides and Slide Storage

Microscope Slides and Slide StorageSlide trays designed to hold 100 standard 1 x 3 slides positioned vertically in pre-numbered grooves for easy identification and retrieval. Feature tough, resilient ABS construction for a longer life(1 Product)

DYNALON Mop Buckets

Mop Buckets(1 Product)

DYNALON Pipette Accessories

Pipette AccessoriesDisposal bins ideal for safely disposing pipettes while shielding against gamma / beta radiations in chemical processing facilities and research institutes. Hinged lid for ease-of-access and non-skid base for stability(1 Product)

DYNALON Porcelain Labware

Porcelain LabwareLab bowls used to measure or dispense precise amounts of liquid reagents. Feature polypropylene construction ensuring resistance against hazardous chemicals and can operate at an ambient temperature of 121 degrees C(1 Product)

Things To Consider

Cross-Reference Alternatives

Dynalon part numbers often cross-reference to KImble Chase, Vollrath and Lab Saftey Supply. So, if you're looking for Dynalon Labware equipment that is either obsolete or out of stock, chances are we have the equivalent item available.

Shipping

These Dynalon equipment range from small to large sizes. They may require careful packaging as some items might get damaged while shipping. Hence, these Dynalon products are suitable for courier shipment and air freight for minimum downtime.

About Dynalon

Dynalon product catalogue includes a broad range of standard and custom plastic spill trays, wash bottles, autoclaves, spray bottles, carboys and jerricans,trigger sprays, beakers and dippers. The brand's autoclave tapes are used to indicate whether an item or surface has been subjected to the sterilization process using dry heat, typically in autoclave systems. These tapes are specifically designed to provide a visual indication of successful sterilisation. After operating at 249 degrees F for 20 minutes, the colour of the stripes changes, indicating that an autoclave temperature has been attained. The brand's waste disposal containers are used for the disposal of non-sharp biomedical and laboratory waste which requires special heat treatment. These containers feature waterproof construction, a space-efficient and lightweight fold-flat design and a built-in lid and handle.

Major Trade Names

Dura-Clamp

Dura-Clamp

Dynalon Dura-Clamp is a laboratory clamp designed to securely hold laboratory apparatus and equipment in place during experiments or testing. The clamp is made of polypropylene materials that are resistant to chemicals and high temperatures, making it suitable for use in laboratory settings.

Dippas Sterile Samplers

Dippas Sterile Samplers

Dynalon Dippas sterile samplers are sterile, disposable plastic pipettes commonly used in laboratory settings for transferring and dispensing small volumes of liquid. They have polyethene construction for durability and chemical resistance to ensure the pipettes are safe to use with a wide range of ...

fluids, including corrosive, viscous or high vapour pressure substances. These Dippas Sterile pipettes are ideal for single-use operations, which reduces the risk of cross-contamination and ensures precision in experiments.

Quick Mist Dispenser Bottle

Quick Mist Dispenser Bottle

Dynalon Quick Mist dispenser bottles are product line of fine mist sprayers. These dispenser bottles are ideal for laboratory settings to dispense liquids such as solvents and reagents. They provide a fine, even mist with each spray, making them ideal for applications where precise control of the li...

quid dispensed is important.

Dynalon Competitive Advantages

Flip & Spray Bottle

Flip & Spray Bottle

These unique, reusable polyethylene spray bottles with polypropylene sprayers come in sizes of 250, 500 and 1000 mL. They are highly chemical resistant and may be used upright or upside down. An upside-down spray bottle with a PP filter that is immersed in the liquid and allows the device to function has flexible silicone tubing attached to a stain...

less steel weight.

Frequently Asked Questions

In what materials are Dynalon laboratory trays available on Raptor Supplies?

These Dynalon laboratory trays are available in HDPE and polypropylene variants.

What are the factors to consider while choosing the right Dynalon stir bar for my application?

Major factors include the size of the vessel, the viscosity of the solution and the desired stirring speed. It is recommended to choose a stir bar that fits comfortably within the vessel and provides efficient stirring without causing splashing or tipping.

How to maintain Dynalon carboys and jerricans?

  • After each use, rinse the container with water and let it dry completely before storing.
  • Do not use harsh chemicals or abrasive cleaners to clean the container.
  • Inspect the container regularly for any signs of damage or wear.
  • Store the container in a cool, dry place away from direct sunlight and heat sources.