DORMONT

The brand's extensive catalogue includes flexible gas connectors, gas connector fittings, water connectors, faucets and supply stop adapters. Dormont flex water connectors have braided stainless steel construction for structural rigidity and corrosion resistance. They feature brass connection material for leakproof operations. These flex water connectors offer pressure ratings up to 150 psi. The brand's 1-inch magnetic plugs have polysulfone construction to resist chemicals and high temperatures. They feature Male compression x Female compression connection for enhanced flow control. These plugs offer maximum pressure ratings of up to 160 psi and can withstand temperatures up to 180 degrees F.

See More

Request a Quote

Product Categories

Things To Consider

Cross-Reference Alternatives

Dormont part numbers cross-reference to various Apollo & Zurn products. So, if you're looking for a Dormont part that is either obsolete or out of stock, chances are we have the equivalent item available.

Shipping

Dormont products and accessories are suitable for courier shipment & air freight. They require simple packaging, depending on the product's dimensions.

About Dormont

The brand's extensive catalogue includes flexible gas connectors, gas connector fittings, water connectors, faucets and supply stop adapters. Dormont flex water connectors have braided stainless steel construction for structural rigidity and corrosion resistance. They feature brass connection material for leakproof operations. These flex water connectors offer pressure ratings up to 150 psi. The brand's 1-inch magnetic plugs have polysulfone construction to resist chemicals and high temperatures. They feature Male compression x Female compression connection for enhanced flow control. These plugs offer maximum pressure ratings of up to 160 psi and can withstand temperatures up to 180 degrees F.

Major Trade Names

FloPro-MD

FloPro-MD

Dormont FloPro-MD with Quick Disconnect (QD) accessory kit is a portable diagnostic tool that combines a gas flow meter, digital manometer and calculator. It helps service technicians and installers perform equipment start-ups, commissioning and diagnosing gas flow or gas pressure issues in gas-burn...

ing appliances that use Dormont's 3/4 inch Blue Hose gas connector. This QD kit allows for quick installation and removal of the FloPro-MD, saving valuable time and money. This smart device is equipped with innovative 3-in-1 gas measurement capabilities. It is connected via Bluetooth wireless technology, allowing technicians to instantly view logged data on their mobile devices using Apple iOS and Android operating systems. The FloPro-MD with QD accessory kit streamlines the start-up and commissioning process of gas-burning appliances, making it an efficient and cost-effective solution for service technicians and installers.

Dormont Blue Hose Gas Connector Kits

Dormont Blue Hose Gas Connector Kits

Dormont Blue Hose is a high-quality product that utilises a 304 stainless steel corrugated tube and tightly woven stainless steel braid for improved durability. An antimicrobial PVC coating is applied to the outer layer of the connector to inhibit the growth of bacteria, mould and mildew for a safe ...

& hygienic gas connection. The rotational technology fittings located on both ends of the connector allow for 360-degree rotation to reduce stress and the risk of failure / leakage. This Blue Hose moveable grade gas connector provides a reliable and safe gas connection.

Dormont SnapFast

Dormont SnapFast

Dormont SnapFast is a quick-disconnect gas connector system designed for commercial kitchens that require frequent equipment movement and cleaning. The system allows for easy and efficient installation, maintenance and relocation of gas equipment. The SnapFast system consists of a quick-disconnect f...

itting and a nipple attached to the gas line and the equipment, respectively. The fitting and nipple securely snap together, providing a gas-tight seal that eliminates the need for wrenches or thread sealants. This feature significantly reduces installation and maintenance time and minimises the risk of gas leaks. Dormont's SnapFast gas connector system is available in various sizes and configurations to meet the specific needs of different gas equipment and applications.

Frequently Asked Questions

Can Dormont gas connectors be used with natural gas and propane?

Yes, Dormont gas connectors are designed for use with both natural gas and propane.

How often should I replace my gas connectors?

Dormont gas connectors should be replaced at least once every five years, or sooner if they show signs of damage or wear. It is also recommended to inspect them regularly for signs of leaks or corrosion.

Can Dormont water connectors be used with hot water?

Yes, Dormont water connectors can be used with hot water. It is important to select the correct type of connector rated for the temperature and pressure of the hot water.

How do I clean my Dormont products?

  • For Dormont gas connectors, turn off the gas supply and disconnect the connector from the appliance. Clean the connector with a mild soap and water solution, using a soft-bristled brush to remove any dirt or debris. Rinse thoroughly with clean water and dry with a clean cloth.
  • For Dormont SnapFast fittings, turn off the water supply and disconnect the fitting from the appliance. Clean the fitting with a mild soap and water solution, using a soft-bristled brush to remove any dirt or debris. Rinse thoroughly with clean water and dry with a clean cloth.
  • For Dormont water connectors, turn off the water supply and disconnect the connector from the appliance. Clean the connector with a mild soap and water solution, using a soft-bristled brush to remove any dirt or debris. Rinse thoroughly with clean water and dry with a clean cloth.
  • For Dormont grease interceptors, refer to the manufacturer's instructions for cleaning and maintenance. Typically, this involves removing and cleaning the interceptor baffles, as well as removing accumulated grease and sediment from the tank.