BALDOR / DODGE

Dodge's catalogue consists of set screw ball bearings, food-safe mounted ball bearings, reducers & couplings, in addition to conveyor components such as pulleys & bushings. Dodge flex metallic couplings have an enclosed gearing designed for high torque conveying applications during pumping and packaging processes. The brand's chaintensioner frames are used to reduce chain slacks while providing noiseless uniform torque to the equipment. Dodge also manufactures metallic & elastomeric couplings and mechanical soft starts that increase the torque capacity of the machinery and accommodate shaft misalignments.

See More

Request a Quote

Product Categories

BALDOR / DODGE Washdown Motors

Washdown Motors(1 Product)

BALDOR / DODGE Vector Motors

Vector Motors(47 Products)

BALDOR / DODGE Reducing Bushings

Reducing Bushings(523 Products)

BALDOR / DODGE Radial Ball Bearings

Radial Ball Bearings(7142 Products)

BALDOR / DODGE Mounted Bearings

Mounted Bearings(124 Products)

BALDOR / DODGE Roller Bearing

Roller Bearing(3 Products)

BALDOR / DODGE V-Belts

V-Belts(443 Products)

BALDOR / DODGE Belts

Belts(252 Products)

BALDOR / DODGE Gears

Gears(91 Products)

BALDOR / DODGE Torque Arms

Torque Arms(1064 Products)

BALDOR / DODGE Sprockets

Sprockets(290 Products)

BALDOR / DODGE Idler Sprockets

Idler Sprockets(8 Products)

BALDOR / DODGE Blocks and Sheaves

Blocks and Sheaves(2425 Products)

BALDOR / DODGE Rigid Couplings

Rigid Couplings(2667 Products)

BALDOR / DODGE Flex Coupling Hubs

Flex Coupling HubsCoupling hubs fit shafts for handling misalignments due to the grid's sliding action in the lubricated hub grooves. Feature a compact size with steel construction.(195 Products)

BALDOR / DODGE Flange Coupling Kit

Flange Coupling Kit(67 Products)

BALDOR / DODGE Take-Up Units

Take-Up Units(9 Products)

BALDOR / DODGE Bearing Accessories

Bearing Accessories(373 Products)

BALDOR / DODGE Conveyor Accessories

Conveyor Accessories(127 Products)

Things To Consider

Cross-Reference Alternatives

Dodge's MPNs cross individual references to the equivalent TB Woods model numbers. So, if you are looking for competitor items that are either out of stock or obsolete, chances are Raptor Supplies has the equivalent Dodge hubs available. Customers can also cross-reference most products using the last 5 digits of the model numbers.

Shipping

Dodge flexible coupling hubs are available in operating speeds ranging from 2440 rpm to 3600 rpm. These bushings, bearings and hubs require careful packaging as some products might get damaged while shipping. Hence, they are delivered by courier shipment and not air freight for minimum downtime.

About Baldor / Dodge

Dodge's catalogue consists of set screw ball bearings, food-safe mounted ball bearings, reducers & couplings, in addition to conveyor components such as pulleys & bushings. Dodge flex metallic couplings have an enclosed gearing designed for high torque conveying applications during pumping and packaging processes. The brand's chaintensioner frames are used to reduce chain slacks while providing noiseless uniform torque to the equipment. Dodge also manufactures metallic & elastomeric couplings and mechanical soft starts that increase the torque capacity of the machinery and accommodate shaft misalignments.

Major Trade Names

Para-Flex Couplings

Para-Flex Couplings

Feature a Taper-Lock flange design to accommodate a wide range of bore & shaft diameters. Reinforced with torque-carrying tension cords and natural rubber / neoprene construction for high resilience and tensile strength. Configured with a split element for quick installation and have the ability to ...

dampen torsional vibration.

D-Flex Couplings

D-Flex Couplings

Feature zinc die-cast or cast iron flanges that are bored for a clearance fit. Available with rounded neoprene / EPDM / Hytrel sleeves and element edges for even load distribution, full tooth engagement and minimised stress build-up. 2 setscrews at 65 degrees for optimum shaft attachment (in most mo...

dels).

GRID-LIGN Couplings

GRID-LIGN Couplings

Comprise two steel shaft hubs, two seals, a cover assembly and a high strength spring steel tapered grid element. End floats and misalignments adjusted by the sliding action of the grid in the lubricated hub grooves. Operate at temperatures between -35 & 210 degrees Fahrenheit and can accept angular...

misalignment up to 1/2 degrees. Have a maximum speed capability of 6000 RPM. Can be mounted with TAPER-LOCK bushings on shafts from 1/2 to 3-15/16 inches. Flexible tapered elements for uniform contact during normal or light shock-loading conditions, as well as isolating cushion shock loads & vibration.

Food Safe Bearings

Food Safe Bearings

Proactive approach to monitoring and preventing food-borne illnesses. Feature laser identification & smooth housing to offer easy cleaning & prolonged equipment life. Reduce crevices and harbouring points for bacteria, mitigating food & health risks. Lubed and sealed for life using H1 food-grade lub...

ricant. Hydro armour seals for internal protection of rotating elements from water ingress and a KleenTech insert to resist corrosion from common cleaning agents. Metal detectable end cap variants available for detecting end cap breakage.

Baldor / Dodge Competitive Advantages

Dodge Smart Sensors

Dodge Smart Sensors

Easy-to-use, wireless sensors to remotely monitor the health of the brand's gear reducers and mounted bearings for improved reliability, reduced downtime and operational safety.

Frequently Asked Questions

Which company manufactures Dodge bearings?

ABB manufactures Dodge bearings in Tennessee and North Carolina.

Are Dodge bearings available in different configurations?

Dodge bearings are available in radial, thrust and pillow block variants.

How to ensure the long life of my Dodge bearings?

Regular maintenance, such as proper lubrication and cleaning, can extend the life of your Dodge bearings.

What is the difference between a radial and a thrust bearing?

Radial bearings support radial loads, while thrust bearings support axial loads.