DIVERSITECH

The brand's catalogue includes air movement & condensate management tools, plumbing products, maintenance chemicals (like Dry R moisture eliminator), pads, sealants, ductless systems, connecting hardware and more. DiversiTech's equipment pads are used for supporting equipment and preventing vibration. These HVAC equipment pads are uniquely engineered with diverse ribbing patterns, thicknesses & depths to handle different equipment loads. They have a base material of concrete or polypropylene for maximum strength and minimum weight. The company's condensate drain pans feature rolled edges, ribbed bottoms and reinforced corners for superior durability, rigidity and strength. They offer a PVC drain plug that resists flow out of the drain pan hole. They are made of ABC material that will not rust, leak or put out toxic smoke and are available in lengths up to 38 inches.

See More

Request a Quote

Product Categories

Things To Consider

Shipping

These DiversiTech products range from small to large sizes. They may require careful packaging as some items might get damaged while shipping. Hence, these items are delivered by courier shipment and air freight for minimum downtime.

About Diversitech

The brand's catalogue includes air movement & condensate management tools, plumbing products, maintenance chemicals (like Dry R moisture eliminator), pads, sealants, ductless systems, connecting hardware and more. DiversiTech's equipment pads are used for supporting equipment and preventing vibration. These HVAC equipment pads are uniquely engineered with diverse ribbing patterns, thicknesses & depths to handle different equipment loads. They have a base material of concrete or polypropylene for maximum strength and minimum weight. The company's condensate drain pans feature rolled edges, ribbed bottoms and reinforced corners for superior durability, rigidity and strength. They offer a PVC drain plug that resists flow out of the drain pan hole. They are made of ABC material that will not rust, leak or put out toxic smoke and are available in lengths up to 38 inches.

Major Trade Names

ClearVue Tube

ClearVue Tube

This tubing is ideal for installation as condensate drain lines in compact or awkward areas where timely viewing of the tubing is required. This tubing helps to quickly spot material build-up or obstruction in drain lines for faster troubleshooting and is available in lengths up to 5 feet.

Pure-Beam Ultraviolet Light

Pure-Beam Ultraviolet Light

These UV lights are specifically designed for HVAC air disinfection and surface irradiation applications to improve indoor air quality. They are installed on either the return or supply side of the furnace or air handler and feature germicidal properties that deactivate the DNA of dust mites, bacter...

ia, viruses and other pathogens, destroying their ability to multiply or cause disease.

EVA Anti-Vibrational Pads

EVA Anti-Vibrational Pads

EVA (Extreme Vibration Attenuation) pads feature a vibration-dampening technology and a special composite foam centre that is more structurally sound as opposed to their counterpart cork and rubber pads. These units are unaffected by oils or chemicals that can break down cork and are designed to wit...

hstand pressures up to 50 psi without deforming.

Sentry Refrigerant Locking Caps

Sentry Refrigerant Locking Caps

These locking caps deter refrigerant theft by limiting access to the system with an access key only. They feature a pre-installed elastomer O-ring that ensures a positive seal and prevents leaking. They are colour coded to easily identify and prevent accidental mixing of refrigerant gases.

Diversitech Competitive Advantages

Heat Pump Pad

Heat Pump Pad

These pads act as an effective base for heat pump equipment installed in snowy climates. They provide a full 8 inch elevation in a single square footprint and a star pattern design of the integral risers allows for the installation of equipment with different size footprints. They also include 8 anti-vibration pads that fit into the guide slots on ...

the top of the integral risers and dampen excessive sound or vibrations. Their base is sloped outwards to allow easy drainage of the condensate or defrost cycle condensate when the outdoor coil is operated in heat pump mode. They can be nested (stacked) together for efficient shipping, transportation and warehousing.

Frequently Asked Questions

Which oils are compatible with Flex Inject sealants?

Flex Inject sealants are compatible with all oils and refrigerants. They use the system's refrigerant to inject without using propellants, such as propane, isobutane and hydrocarbons, for use in conditions when conventional leak detection methods are unsuccessful.

What is a Dry R?

DiversiTech's Dry R is a moisture eliminator that removes up to 60 drops of moisture, dissolves blockages, frees up metering devices and minimises compressor draw and internal formicary corrosion.

How does Dry R eliminate work?

Dry R's hydrolytic chemical eliminates moisture from the system by chemically disassembling the water molecule and reorganising it into two new stable products. By eliminating moisture, Dry R allows the oil to continue to condition and stabilise the refrigeration system. It should be installed when a system is opened for repairs or moisture condition is suspected.