CHATILLON

Chatillon is a brand of Ametek Test & Calibration Instruments that manufactures digital and mechanical force-measuring equipment. The brand's product catalogue includes force gauges, torque gauges and test stands for measuring up to 5000-N force. Chatillon force gauges are used for tension (pull) and compression (push) measurements and can be operated at any angle. These gauges feature rugged brass construction with precision steel springs (calibrated to NIST standards). For overhead weighing and lifting applications, Chatillon hanging scales are used. These scales are made from solid brass / steel / cast-iron and are available in 20 - 500 lb weighing capacity. Digital and mechanical crane scales with a maximum load-lifting capacity of 11000 lb are also available for use in warehouses and garages. Shop from a wide range of these Chatillon scales and gauges in different styles, weighing capacities and resolutions on Raptor Supplies.

See More

Request a Quote

Product Categories

CHATILLON Hanging Scales

Hanging ScalesSolid brass / steel / cast iron mechanical hanging scales with up to 500 lb weighing capacity ideal for overhead weighing and lifting (1 Product)

CHATILLON Force Gauges

Force GaugesBrass-made force gauges featuring precision steel springs ideal for accurately measuring tension (pull) and compression (push) up to 40 lb (2 Products)

About Chatillon

Chatillon is a brand of Ametek Test & Calibration Instruments that manufactures digital and mechanical force-measuring equipment. The brand's product catalogue includes force gauges, torque gauges and test stands for measuring up to 5000-N force. Chatillon force gauges are used for tension (pull) and compression (push) measurements and can be operated at any angle. These gauges feature rugged brass construction with precision steel springs (calibrated to NIST standards). For overhead weighing and lifting applications, Chatillon hanging scales are used. These scales are made from solid brass / steel / cast-iron and are available in 20 - 500 lb weighing capacity. Digital and mechanical crane scales with a maximum load-lifting capacity of 11000 lb are also available for use in warehouses and garages. Shop from a wide range of these Chatillon scales and gauges in different styles, weighing capacities and resolutions on Raptor Supplies.