CS JOHNSON

Cs Johnson is a global leader in providing lifeline fittings such as swageless clevis, stud and eye fittings, turnbuckles, pelican hooks, toggle jaws, steel cables, stanchion terminals and cable fasteners for marine industry. The brand's swageless clevis fittings offers high resistance to corrosion even in saltwater and are therefore ideal for ideal for rigging small boats and use in cable assembly. Cs Johnson also manufactures stainless steel wire cables (up to 500 ft) with a maximum workload limit of 1400 lb for heavy lifting and hoisting in cranes and elevators, and for transmission of mechanical power. Choose from a wide range of Cs Johnson swage and swageless wire rope fittings and lifeline fittings, such as cotter pins, clevis pins, rigging pins and quick release pins, on Raptor Supplies.

See More

Request a Quote

Product Categories

CS JOHNSON Wire Rope Swage Clevis Fittings

Wire Rope Swage Clevis Fittings316 stainless steel toggles, eye / deck toggle fittings and hand crimp toggle jaws designed to connect the clevis for sailboat rigging or fastening applications. Also faciliate pivoting motion. For use with 1/8 & 3/16 inch stainless steel & galvanised cables(19 Products)

CS JOHNSON Parts

Parts(41 Products)

CS JOHNSON Wire Rope Swageless Eye Fittings

Wire Rope Swageless Eye Fittings316 stainless steel swageless eye fittings ideal for rigging boats, trucks or industrial equipment. Available in 1/4, 3/8, 1/2 & 5/8 inch inside diameters compatible with 1/8, 3/16, 1/4, 5/16 & 3/8 inch cables(5 Products)

CS JOHNSON Wire Rope Swageless Clevis Fittings

Wire Rope Swageless Clevis FittingsFixed swageless jaws made of 316 stainless steel, designed for terminal wire rope end fitting without hydraulic presses or swaging machines. Compatible with 1/8, 3/16, 1/4, 5/16 & 3/8 inch cables(2 Products)

CS JOHNSON Wire Rope Swageless Stud Fittings

Wire Rope Swageless Stud FittingsFor use with cable rail & balustrade systems, feature 316 stainless steel construction and require no swagging tool for installation. Can be secured on the back side of the post by tightening the washer & nut onto the stud threads(2 Products)

CS JOHNSON Cable and Wire Crimping Tools

Cable and Wire Crimping ToolsIncludes hand crimper & level arm crimper tools designed to make cold weld joints between two wires or a wire & a connector (such as a lug). Efficient in handling the stress of crimping stainless fittings and ideal for 1/8 & 3/16 inch wire hand crimp fittings(2 Products)

CS JOHNSON Wire Rope Swage Eye Fittings

Wire Rope Swage Eye FittingsStainless steel hand crimp or swage terminals used for on-site swaging, ideal for cruisers to make repairs to lifelines. Includes hand crimp interlocking gate eye, swivel gate eye, gate eye to stud & eye to eye fittings(12 Products)

CS JOHNSON Turnbuckles

TurnbucklesIncludes tubular / threaded jaw to swage, jaw to jaw, eye to eye, hook to eye, hook to hook & eye to swage turnbuckles featuring T-316 SS construction, ideal for adjusting tension & reducing slack in ropes, cables or similar tensioning assemblies(55 Products)

CS JOHNSON Chain and Cable Hooks

Chain and Cable HooksIncludes snap gate, safe lock gate & pelican hooks ideal for lower lifelines & powerboats. Snap gate hooks feature an overcenter design with no load on the swinging hook when closed, to allow easy opening while providing security. Equipped with a heavy split ring on the plunger latching device(13 Products)

CS JOHNSON Masking Tapes

Masking TapesBlack / white, one inch wide, 15 ft long, self-amalgamating rigging tapes bond to themselves, making one solid piece. Fit to bond to hot objects for emergency repairs on radiator hoses. Also work well at covering up exposed cotter pins or sharp objects that may harm sails, lines or people(9 Products)

CS JOHNSON Truck and Trailer Anchors

Truck and Trailer AnchorsIncludes hinged & diamond pad eyes & pulpit hooks having T-316 stainless steel construction, primarily used for upper & lower lifeline marine applications. Pulpit hooks designed for stern rails & bow pulpits and pad eyes to reduce the load on fastenings(7 Products)

CS JOHNSON Rope Tie Downs

Rope Tie DownsIncludes T-316 stainless steel hooks & captain hook chain snubbers with or without an eye splice. Claw & attached line used for relieving tension from the windlass. Snubber hooks w/ nylon rope used to hold the chain in anchor & tying off on a cleat(5 Products)

CS JOHNSON Chain and Belt Tensioners

Chain and Belt TensionersIncludes single & claw hook tensioners to secure tension and hold the anchor in the bow roller channel. Quick-release pin attached with a lanyard for securing the handle / lever. Toggled claw hook designed to quickly grab the chain(3 Products)

CS JOHNSON Ladder Accessories

Ladder AccessoriesComfortable foot pads for easy installation on stern swim ladders w/o cutting, drilling or fitting. Made of no maintenance ABS plastic having a wooden tone, w/ stainless steel mounting hardware. Feature 1 inch dia & 5 inch length. Pairs for each step / alternative step installation also available(2 Products)

CS JOHNSON Parts Kit

Parts KitCorrosion-resistant, Type 316 stainless steel pin & part kits including cotter pins, rings, clevis pins, circular pins, circular pins w/ starters & safety pins. Designed to withstand harsh marine environments(2 Products)

CS JOHNSON Penetrants and Lubricants

Penetrants and LubricantsSynthetic lubricants prepared for turnbuckles for high load bearing capacity & low speed applications. Provide powerful corrosion resistance to the host metal. Water resistant & long-lasting(2 Products)

CS JOHNSON Steel Cable

Steel CableUncoated stainless steel cable assemblies used for railing applications. Turnbuckle (adjustable thread) terminal & attachment point at each end to support the tension of the cable. Available in lengths & load capacities ranging from 250 to 19500 feet and 720 to 1400 lb, respectively(2 Products)

CS JOHNSON Towing Accessories

Towing AccessoriesT-316 stainless steel shroud cleats ideal for attaching snap shackles to radar reflectors, flags & steaming shape halyards with eyes. Toe rail mounted with folding cleats for attaching snatch blocks, snap shackles or lines. Feature a Teflon / fibre strip to protect the track surface(2 Products)

CS JOHNSON Acorn Nuts

Acorn NutsCompliant to ASTM B16 standards. Feature 18-8 Grade stainless steel construction and UNF screw thread for right hand fastening thread direction. Available in 1/2 inch nut height & width across flats and 3/8 inch thread depth(1 Product)

CS JOHNSON MIG Accessories

MIG Accessories(1 Product)

CS JOHNSON Rope Barrier Posts and Stanchions

Rope Barrier Posts and StanchionsStanchion eyes featuring 316 stainless steel construction, used on a stanchion or barrier for adding lower lifelines to boats without drilling holes for the cable to pass through. Also used as attachments to the pulpit or pushpit(1 Product)

CS JOHNSON Round Standoffs

Round Standoffs(1 Product)

About Cs Johnson

Cs Johnson is a global leader in providing lifeline fittings such as swageless clevis, stud and eye fittings, turnbuckles, pelican hooks, toggle jaws, steel cables, stanchion terminals and cable fasteners for marine industry. The brand's swageless clevis fittings offers high resistance to corrosion even in saltwater and are therefore ideal for ideal for rigging small boats and use in cable assembly. Cs Johnson also manufactures stainless steel wire cables (up to 500 ft) with a maximum workload limit of 1400 lb for heavy lifting and hoisting in cranes and elevators, and for transmission of mechanical power. Choose from a wide range of Cs Johnson swage and swageless wire rope fittings and lifeline fittings, such as cotter pins, clevis pins, rigging pins and quick release pins, on Raptor Supplies.