BUCKHORN INC

The brand's extensive catalogue includes reusable bulk boxes, hand-held containers, totes and pallets. Buckhorn hand-held containers have a recessed lid for easy stacking, offering maximum space usage with the lids open. They are resistant to alkaline solutions, corrosion, rust, water and weak acids and allow users to ship, store and handle products with ease while increasing operation's productivity and profitability. These units support capacities ranging from 1200 to 2500 lb. Choose from a wide range of these products & related accessories, such as optional lids, disposable liners, valves & tamper evident seals on Raptor Supplies.

See More

Request a Quote

Product Categories

BUCKHORN INC Bulk Containers

Bulk ContainersSuitable for storing and organising tools or components in supermarkets and manufacturing & automotive facilities. Feature high-density polyethylene construction for eliminating damage against impacts. Available in 700, 900, 1200, 1800, 2000 & 2500 lb load capacity options(17 Products)

BUCKHORN INC Straight Wall Containers

Straight Wall ContainersEquipped with stacking rims & external ribbing suitable for storing and organising groceries and raw materials in supermarkets or other retail stores. Available in 5.5, 7.5 & 14.5 inch height variants(3 Products)

BUCKHORN INC Attached Lid Containers

Attached Lid ContainersSuitable for storage of tools, machinery components and workpieces in warehouses and automotive manufacturing facilities. Feature an attached lid for a spill-proof transit. Variants available in 40, 80 and 100 lb load capacities(7 Products)

BUCKHORN INC Bulk Container Accessories

Bulk Container AccessoriesWide range of container lids suitable for use with open-top containers for shipping & storage applications. Feature a durable yet lightweight design for ease-of-installation and providing protection against damages caused by fluids & abrasive chemicals(10 Products)

BUCKHORN INC Pallets

PalletsDesigned to support goods / loads and provide stability while being lifted by a forklift, erect crane or pallet jack. Feature high-density polyethylene construction for withstanding impact loads and vibrations. Offered in 1200 & 5000 lb load capacity options(1 Product)

BUCKHORN INC Totes

TotesHigh-density polyethylene totes ideal for storing light-duty industrial parts and components in warehouses, processing facilities and assembly lines. Available in 8.5 & 12.375 inch height options(1 Product)

Things To Consider

Cross-Reference Alternatives

Buckhorn part numbers often cross-individual reference to the equivalent Akro-Mils, Quantum Storage and Lewisbins part numbers. So, if you're looking for a competitor bin that is either out of stock or obsolete, chances are we have the equivalent Buckhorn item available.

Shipping

Buckhorn products on average tend to be bulky and not suitable for courier shipment. Containers are shipped in a case of 6 pieces and do not fit inside each other so dimensional weight is high. They are suitable for air or sea freight.

About Buckhorn Inc

The brand's extensive catalogue includes reusable bulk boxes, hand-held containers, totes and pallets. Buckhorn hand-held containers have a recessed lid for easy stacking, offering maximum space usage with the lids open. They are resistant to alkaline solutions, corrosion, rust, water and weak acids and allow users to ship, store and handle products with ease while increasing operation's productivity and profitability. These units support capacities ranging from 1200 to 2500 lb. Choose from a wide range of these products & related accessories, such as optional lids, disposable liners, valves & tamper evident seals on Raptor Supplies.

Major Trade Names

Caliber Intermediate Bulk Containers

Caliber Intermediate Bulk Containers

To meet the strict hygienic standards, these intermediate bulk containers are injection moulded of FDA-compliant materials and have completely smooth surfaces. They can withstand the harshest conditions, such as pressure filling, long-term outdoor storage, rail transport and hot fill applications. T...

hese units have a bottom discharge sump built in.

Intrepid Speciality Bulk Boxes

Intrepid Speciality Bulk Boxes

They are used for temporary storage, work in process, incoming ingredients, plant shipments and customer shipments. They have a hygienic design with flat, smooth surfaces to ensure maximum hygiene and ease of cleaning. Their non-sequential folding panels can be assembled and disassembled in seconds.

CenterFlow Containers

CenterFlow Containers

A side access slide gate door on CenterFlow containers allows one person to control the flow and safely remove all or part of the contents. The interior is smooth and funnel-shaped, with a 35-degree angle and a generous export port for an efficient flow of contents and complete emptying in as little...

as 30 seconds.

The Green Standard Bulk Boxes

The Green Standard Bulk Boxes

These boxes are made entirely of recycled materials and are an excellent choice for automotive and manufacturing companies seeking to maximise their investment while minimising their environmental impact. For better outside storage, they have four drain holes. These units have two recessed ID tag ar...

eas on each of the four sides of the base.

Frequently Asked Questions

What are the features of Buckhorn collapsible containers?

This lightweight, impact-resistant container has two access doors on opposite sides and is both maintenance-free and recyclable. From factory to field, industry to grocery, it provides sanitary use and folds down to save space.

What are Buckhorn straight wall containers used for?

These stack-only modular containers are ideal for closed-loop shipping, in-process handling and storage applications that use the same containers throughout. They have reinforced sides and bottoms for added product protection.

What is the brand's optional lid made up of?

Buckhorn optional lids are made of HDPE and are resistant to impacts and scratches, both of which are common in material handling.