BISHAMON INDUSTRIES

The company's catalogue includes scissor lift tables, turntables, hydraulic pallet positioners and pneumatic pallets. Bishamon scissor lift tables are used to lift large or heavy equipment with a maximum load rating of 5000 lb. These tables feature an electric, full-perimeter toe guard around the platform for optimum operator safety. They have captured scissor rollers for maximum stability.

See More

Request a Quote

Product Categories

BISHAMON INDUSTRIES Scissor Lift Tables

Scissor Lift TablesUsed for lifting large or heavy equipment to convenient working heights to reduce injuries and to increase productivity. Available in 1 and 1/2 hp variants with a maximum load-holding capacity of 5000 lb(120 Products)

BISHAMON INDUSTRIES Pallet Jacks

Pallet Jacks(23 Products)

BISHAMON INDUSTRIES Pallet Positioners and Level Loaders

Pallet Positioners and Level LoadersPneumatic / hydraulic pallet positioners and level loaders to lower and raise loads, making the pallet loading and unloading easier, safer and faster. Made from high-quality steel and have a maximum lifting capacity of 4500 lb(14 Products)

BISHAMON INDUSTRIES Lift Table Accessories

Lift Table AccessoriesIncludes a wide range of portable carts, ramp lifts, accordion bellows and foot controls to increase and extend the usability of scissor lift tables(31 Products)

BISHAMON INDUSTRIES Brakes and Clutches

Brakes and Clutches(2 Products)

BISHAMON INDUSTRIES Turntables

TurntablesIdeal for displays, paint spraying, as well as assembly and inspection operations. Have a maximum lifting capacity of 4500 lb and feature a rubber layer on top to minimise the chances of moving or slipping of workpiece while rotating(1 Product)

Things To Consider

Cross-Reference Alternatives

Bishamon part numbers cross-reference to various Vestil & Southworth products. So, if you're looking for a Bishamon part that is either obsolete or out of stock, chances are we have the equivalent item available.

Shipping

These Bishamon products are suitable for standard courier shipment and not air freight.

About Bishamon Industries

The company's catalogue includes scissor lift tables, turntables, hydraulic pallet positioners and pneumatic pallets. Bishamon scissor lift tables are used to lift large or heavy equipment with a maximum load rating of 5000 lb. These tables feature an electric, full-perimeter toe guard around the platform for optimum operator safety. They have captured scissor rollers for maximum stability.

Major Trade Names

OPTIMUS LK-Series Lift Tables

OPTIMUS LK-Series Lift Tables

They are designed to handle capacities of 2000, 3000 and 5000 lb. The contoured scissor legs and large torque tube increase rigidity and stability. These units increase worker productivity and safety by eliminating unnecessary lifting, bending & stretching, which can lead to fatigue and injury. For ...

added stability, these units include entrapped scissor rollers. All pivot points are equipped with self-lubricating, maintenance-free bushings.

UniLifts

UniLifts

UniLift pallet handlers are compatible with standard GMA pallets, 48 x 40 inch CHEP pallets and skids. These units are used to transport and lift loads. For easy pallet entry and exit, they have a multi-roller fork entry system. They include a foot brake on the steering wheel. The electronic operato...

r console includes 'raise' & 'lower' buttons, a dual-function key / battery disconnect switch, an outrigger position LED and charger status & battery condition LEDs.

Lift Pilots

Lift Pilots

These pallet positioners enable pallet trucks to provide completely unobstructed access with no ramps, bumps or obstacles. They have a space-saving design, telescoping forks, pallet presence sensors and a patented, foot-clear safety system. The operator has complete access to the sides and ends of t...

he pallet for easy loading and unloading.

SkidLifts

SkidLifts

LV & LVE SkidLifts are tough, fork-style lifts that raise loads to a comfortable working height. They have easy-to-use hand and foot controls. For improved cylinder wear performance, these units have twin heavy-duty chains with a 2:1 cylinder lifting ratio. The lower captured roller channel improves...

stability. The polyurethane wheels with roller bearings provide better manoeuvrability.

Frequently Asked Questions

How does a lifting table work?

Hydraulic fluid is forced into or out of hydraulic cylinders to raise and lower hydraulic lift tables. When hydraulic fluid is forced into a cylinder, the cylinder strokes outward, forcing the scissor legs apart.