BINKS

Binks is a leading manufacturer of spray equipment and pumps ideal for different manufacturing, processing and construction applications. Its extensive catalogue includes low- and high-pressure manual and automatic spray guns, paint pumps, fluid handling hoses and fittings, airbrushes, rotary atomisers and regulators. Binks airless spray guns are designed for use with solvent- and water-based materials in Zone 1 areas and feature a direct attachment with hoses or pumps to spray a fine, focussed mist of liquid at pressures up to 7500 psi. These spray systems cause less overspray as compared to other compressed paint sprayers and are therefore ideal for spraying textured walls, popcorn-effect ceilings and uneven surfaces. Binks Trophy Series high-volume low-pressure (HVLP) spray guns are best suited for automotive, marine vessel, building and furniture refinishing jobs. These guns feature oversized knobs and an air cap ring to accommodate needle & nozzle, as per coating, part size and surface finish requirements, and a smooth trigger pull for providing no kickback during spraying. They also come equipped with long-lasting brass inserts and hardened stainless-steel fluid nozzles for reduced maintenance cycles. Choose from a wide range of these Binks spray systems and related accessories, such as spray tips, tip guards, gaskets and pressure tanks, on Raptor Supplies.

See More

Request a Quote

Product Categories

BINKS Parts

Parts(52 Products)

BINKS Airless Spray Guns

Airless Spray Guns(1 Product)

BINKS Airless Spray Tips and Tip Guards

Airless Spray Tips and Tip GuardsDesigned to be able to select how much fluid will leave the gun during spray painting, as well as the wideness of the spray fan. Tips can be twisted to widen or narrow the size of the gun's tip orifice. Easy to clean and durable (15 Products)

BINKS Spray Gun Cup Liner

Spray Gun Cup Liner(3 Products)

BINKS Tools

Tools(5 Products)

BINKS HVLP Spray Guns

HVLP Spray GunsFeature small & lightweight design to spray for longer periods with less fatigue and easy trigger pull action for ease of operation. Unique air cap design offers steady spray patterns. Available in nozzle sizes ranging between 1.2 and 1.4 mm (4 Products)

BINKS Air Operated Diaphragm Pumps

Air Operated Diaphragm PumpsAir-powered diaphragm pumps designed to perform low pressure, high volume applications such as coatings on furniture, commercial equipment, large walls and metals. Feature two separate reciprocating diaphragms to pump paint and produce more even flow (3 Products)

BINKS Spray Gun Cups

Spray Gun Cups(3 Products)

BINKS Filter Media Pads

Filter Media Pads(2 Products)

BINKS Paint Strainers

Paint Strainers(2 Products)

BINKS Air Brush Spray Gun Kits

Air Brush Spray Gun KitsKits including airbrush nozzles, gravity feed cups with lids, PVC air hose adapters, head wrenches and durable cases. Used to turn paint into a fine, controlled mist using compressed air from an air compressor; ideal for providing a smooth finish while painting (1 Product)

BINKS Paint Mixers

Paint Mixers(1 Product)

BINKS Turning Inserts

Turning Inserts(1 Product)

About Binks

Binks is a leading manufacturer of spray equipment and pumps ideal for different manufacturing, processing and construction applications. Its extensive catalogue includes low- and high-pressure manual and automatic spray guns, paint pumps, fluid handling hoses and fittings, airbrushes, rotary atomisers and regulators. Binks airless spray guns are designed for use with solvent- and water-based materials in Zone 1 areas and feature a direct attachment with hoses or pumps to spray a fine, focussed mist of liquid at pressures up to 7500 psi. These spray systems cause less overspray as compared to other compressed paint sprayers and are therefore ideal for spraying textured walls, popcorn-effect ceilings and uneven surfaces. Binks Trophy Series high-volume low-pressure (HVLP) spray guns are best suited for automotive, marine vessel, building and furniture refinishing jobs. These guns feature oversized knobs and an air cap ring to accommodate needle & nozzle, as per coating, part size and surface finish requirements, and a smooth trigger pull for providing no kickback during spraying. They also come equipped with long-lasting brass inserts and hardened stainless-steel fluid nozzles for reduced maintenance cycles. Choose from a wide range of these Binks spray systems and related accessories, such as spray tips, tip guards, gaskets and pressure tanks, on Raptor Supplies.