BENCHPRO

BenchPro Inc. is a leading manufacturer of heavy-weight workbenches for industrial and commercial applications. The BenchPro catalogue includes workbenches, chairs, packing tables, LED surface-mount fixtures and safety lights. The brand's folding benches feature thick industrial-grade particle boards (up to 1.75-inch thickness) with a sealed interior to prevent warping under heavy-load conditions (max. 20000 lb). These units come equipped with additional accessories, like adjustable legs with a levelling-glide option, a roll holder, a bin box rail, 8 outlets, a 16A power strip, and top and lower bin shelves with steel dividers. BenchPro BIFMA-certified task chairs are capable of tilting 80 & 105 degrees forwards and backwards, respectively, to prevent stress injuries and back pain associated with sitting for long durations. A wide range of these products and related accessories, such as replacement caster wheels, chair arms and glides, bin rails, footrests and drawers, are available on Raptor Supplies.

See More

Request a Quote

Product Categories

BENCHPRO Ergonomic Workbenches

Ergonomic WorkbenchesDesigned to withstand vibration-sensitive jobs or heavy-duty use of machinery, weighing up to 20000 lb. Available in electric-hydraulic, hand-crank and pull-pin adjustment options(239 Products)

BENCHPRO Workbench Accessories

Workbench AccessoriesIncludes articulating monitor arms, bin rails, CPU holders, drawers, footrests, LED light fixtures and power strips for use with Benchpro workbenches(159 Products)

BENCHPRO ESD and Cleanroom Chairs

ESD and Cleanroom ChairsUnassembled fabric / vinyl chairs featuring memory-foam seat and back padding and 3-lever adjustable height up to 31 inches(32 Products)

BENCHPRO Workbenches

Workbenches(24 Products)

BENCHPRO Task Chairs

Task ChairsBIFMA-certified task chairs featuring a polished-aluminium / chrome-steel / reinforced-nylon base and a fabric-made back capable of tilting 80 & 105 degrees in forward and backward directions, respectively(16 Products)

BENCHPRO Outlet Strips

Outlet StripsRack-mounted strips used to deliver power safely in automotive, factory and other hardware facilities. Feature a NEMA configured 5-15R receptacle and 5-15P straight plug(15 Products)

BENCHPRO Packing Tables

Packing TablesHeavy-duty / premium packaging bench sets comprising a maple / laminate top surface, adjustable legs with a levelling-glide option, a stainless-steel trim, a roll holder, a bin box rail, 8 outlets, a 16A power strip, and top and lower bin shelves with steel dividers(12 Products)

BENCHPRO Scale Accessories

Scale Accessories(3 Products)

BENCHPRO LED Surface Mount Fixtures

LED Surface Mount FixturesSteel LED-light fixtures capable of producing 287 / 367 lumens per watt.Come equipped with a 9-inch cord and a switch and are ideal for both indoor and outdoor applications(2 Products)

BENCHPRO Task Chair Accessories

Task Chair AccessoriesIncludes additional parts, such as height-adjustable chair arms and mushroom glides, for use with all standard task chairs(2 Products)

BENCHPRO Twin Wheel Casters

Twin Wheel CastersFive-piece polyurethane swivel-caster kits ideal for light-duty mobility applications (max 75 lb) over both hard and carpeted surfaces. Casters with brake facility also available(2 Products)

About Benchpro

BenchPro Inc. is a leading manufacturer of heavy-weight workbenches for industrial and commercial applications. The BenchPro catalogue includes workbenches, chairs, packing tables, LED surface-mount fixtures and safety lights. The brand's folding benches feature thick industrial-grade particle boards (up to 1.75-inch thickness) with a sealed interior to prevent warping under heavy-load conditions (max. 20000 lb). These units come equipped with additional accessories, like adjustable legs with a levelling-glide option, a roll holder, a bin box rail, 8 outlets, a 16A power strip, and top and lower bin shelves with steel dividers. BenchPro BIFMA-certified task chairs are capable of tilting 80 & 105 degrees forwards and backwards, respectively, to prevent stress injuries and back pain associated with sitting for long durations. A wide range of these products and related accessories, such as replacement caster wheels, chair arms and glides, bin rails, footrests and drawers, are available on Raptor Supplies.