BAND-IT

BAND-IT products catalogue includes band clamps, hose clamps, number tags, ties, steel strapping solutions and other clamping tools and accessories. BAND-IT band clamps are available in diverse clamp diameters for securing insulation over interior pipes, foam padding over railings or securing a hose / adapter over fittings. They comprise a flat metal strap that can be closed into a loop to adjust the diameter. These clamps can also firmly fasten various odd-shaped mechanical objects. BAND-IT cable ties are made of stainless steel for corrosion resistance and come in different lengths, widths and thicknesses. They have a smooth internal diameter for fast clamping. Choose from a wide range of BAND-IT tags, clamps, ties and other related accessories on Raptor Supplies.

See More

Request a Quote

Product Categories

BAND-IT Hose Crimpers

Hose CrimpersHigh-quality band clamp tools designed for installation of 3/16 - 3/4 inch wide pre-formed and band clamps. Feature a built-in cutter for precise cutting and a spring-loaded gripper lever for ease of use. Identification tag imprinters, centre punch tools and embossing tools also available (13 Products)

BAND-IT Band Clamps

Band ClampsIdeal for securing insulation to an interior pipe, foam padding to a railing, or securing a hose and adapter. Consist of a flat metal strap formed into a loop with a closure mechanism to adjust the diameter. Available in different clamp diameters (162 Products)

BAND-IT Band Ties

Band TiesDesigned to secure cables, filter bags, CV boots, hoses and ID tags. Feature stainless steel construction and a maximum tensile strength of 350 psi. Offered in 3/8 inch and 5/16-inch-wide variants (7 Products)

BAND-IT Strapping Seals and Buckles

Strapping Seals and BucklesStainless steel / carbon steel banding brackets ideal for mounting security devices, traffic signs and enclosures. Feature a reinforced rib design to provide additional strength to withstand stress, wind and vibration. Banding clips, strapping buckles and band retainers also available (39 Products)

BAND-IT Clamping Tools

Clamping ToolsProfessional-grade band tensioning ratchet tools suitable for fast tensioning of buckle systems and 3/16 to 3/4-inch bands (1 Product)

BAND-IT Hose Clamp Assortments

Hose Clamp AssortmentsStainless steel 41-piece Scru-Seal adjustable clamp kits ideal for general clamping applications, such as insulation ducting and pole mounting of equipment. Contains 20 screw-seals, 20 racks, and an 80-ft stainless steel band (3 Products)

BAND-IT Steel Strapping

Steel StrappingHigh-tensile steel straps used to tightly bind heavy materials, such as concrete blocks, steel coils, metal bundles and sewer pipes, for transporting or shipping. Feature a maximum breaking strength of 5500 lb and offered in different lengths and thicknesses (64 Products)

BAND-IT Sealers

SealersUsed with a tensioning tool on flat, round or irregular shapes. Have stainless-steel strapping buckles; ideal for high-tension applications where protection against rust & corrosion is required.(1 Product)

BAND-IT Parts

PartsIncludes heavy-duty tool adapters designed for use with junior style band clamp tools (10 Products)

BAND-IT Tube Clamps

Tube Clamps(13 Products)

BAND-IT Center Punches

Center Punches(1 Product)

BAND-IT Pipe Supports

Pipe Supports(1 Product)

About Band-it

BAND-IT products catalogue includes band clamps, hose clamps, number tags, ties, steel strapping solutions and other clamping tools and accessories. BAND-IT band clamps are available in diverse clamp diameters for securing insulation over interior pipes, foam padding over railings or securing a hose / adapter over fittings. They comprise a flat metal strap that can be closed into a loop to adjust the diameter. These clamps can also firmly fasten various odd-shaped mechanical objects. BAND-IT cable ties are made of stainless steel for corrosion resistance and come in different lengths, widths and thicknesses. They have a smooth internal diameter for fast clamping. Choose from a wide range of BAND-IT tags, clamps, ties and other related accessories on Raptor Supplies.

Major Trade Names

VALU-STRAP Bands

VALU-STRAP Bands

BAND-IT VALU-STRAP bands are used for light-duty strapping to bundling applications. They are generally non-magnetic and corrosion-resistant. These bands are also known as Value Series Stainless Steel bands and are available in VALU-STRAP Plus band & Valuband variants as well.

BAND-FAST Bands

BAND-FAST Bands

BAND-FAST Series bands are ready-to-use, pre-cut & pre-assembled bands that save installation time, labour costs, producing less scrap material. They come pre-equipped with an ear-lokt buckle, flat seal & centre punch clip and have smooth edges for a safe & efficient working environment. Flat Seal B...

AND-FAST bands are used in low profile downhole applications for constant location banding on cable & casing.

SIGNFIX Universal Channel Clamps

SIGNFIX Universal Channel Clamps

These universal channel clamps are compatible with all SIGNFIX channel extrusions for quickly mounting signs to any size or shape of a pole in a cost-effective manner. They make the assembly fully adjustable to the sign of any size or style during installation. They provide a quick, easy & cost-effe...

ctive way for mounting and stiffening signs using BAND-IT bands & buckles or Ultra-Lok free end systems.

Tie-Lok TTies

Tie-Lok TTies

Tie-Lok Ties have a patented dimple lock & a low profile for quick, consistent & full-tension wrapping assembly of cables, hoses, ID Tags, CV boots and filter bags in automotive, cable bundling & identification applications. They are available in type 304 or type 316 stainless steel material to prov...

ide resistance against mild corrosive environments & UV rays. Tie-Lok ties ensure fast locking with consistent clamping tension to prevent slip backs.

Band-it Competitive Advantages

Bands With COLOR-IT Coatings

Bands With COLOR-IT Coatings

COLOR-IT coatings are used with BAND-FAST or roll bands for UV resistance, superior performance & durability in general use banding applications. They come in a variety of colours for colour matching decorative items or for colour identification of materials / objects.

Ultra-Lok System

Ultra-Lok System

Ultra-Lok System of BAND-IT allows faster installation than a simple band locked using buckle hand tools. Its unique locking system works under full tension for maximising tightness / clamping force and provides a gap-free inside diameter. The Buckle hood of an Ultra-Lok System protects band locks from snagging.

Frequently Asked Questions

What is ZERON 100 BAND-FAST band?

ZERON 100 BAND-FAST band is made from Zeron 100 material that has superior corrosion resistance & strength compared to common alloys for use in subsea oil & gas applications. Zeron 100 generally contains a blend of chromium, nickel & molybdenum added with copper & tungsten.

What are some points to consider for selecting the right BAND-IT clamp?

  • Type of hose, fluid flowing through the hose & application type (light-duty or medium-duty).
  • Pressure & temperature rating of application, environment & hose.
  • Hose material and hose fitting barb designs should also be considered before selecting a BAND-IT clamp.

How can users install BAND-IT clamps?

  • Insert the selected band through a banding clip, strapping seal, band retainer or buckle and bend it underneath the buckle. This buckle wrap is squeezed to flatten the bend and prevent pull-out of the band during tensioning.
  • Wrap the band over the hose or pole and thread the free band end through the buckle bridge. Bands can be double wrapped for greater clamp tightness & holding strength than single wrapped bands.
  • Place the free end from the buckle inside a banding tool and apply tension on the band for clamping tightly to the application surface. The band stops moving through the buckle after the tool applies maximum tension.
  • Now, roll the tool over the buckle to release some tension and pull the tool's cutting handle to cut the extra length of the band.
  • Remove the tool. Hold down the clamp tail between buckle ears and hammer down the buckle ears for holding the band stub in place.
  • Now, the BAND-IT clamp is securely placed over the application surface.

What standards / certifications do BAND-IT clamps abide by?

BAND-IT clamps are manufactured under international certifications like ISO 9001, ISO 14001 & IATF 16949 for superior quality, reliability, user safety and environmental health. They are also UL listed for complying with safety protocols / standards.

Can BAND-IT clamps be used in extreme temperatures?

Yes, BAND-IT clamps can be used in extreme temperatures (both hot and cold). However, the range of temperature resistance may vary based on the construction of the Band-It clamp used.

How do I maintain and care for my BAND-IT clamps?

  • Clean the clamps to remove dirt or debris accumulated over time.
  • Inspect the clamps regularly for signs of damage, wear or corrosion.
  • Lubricate the clamps, if needed, to ensure proper function and extend the operating life.
  • Store the clamps in a clean, dry place when not in use.
  • Follow the instructions from Band-It for other care requirements or specific maintenance.

Can BAND-IT clamps be used in extreme temperatures?

Yes, BAND-IT clamps can be used in extreme temperatures (both hot and cold). However, the range of temperature resistance may vary based on the construction of the BAND-IT clamp used.

How do I maintain and care for my BAND-IT clamps?

  • Clean the clamps to remove dirt or debris accumulated over time.
  • Inspect the clamps regularly for signs of damage, wear or corrosion.
  • Lubricate the clamps, if needed, to ensure proper function and extend the operating life.
  • Store the clamps in a clean, dry place when not in use.
  • Follow the instructions from BAND-IT for other care requirements or specific maintenance.