Rotary EncodersIncludes shaft type / hollow-shaft type Autonics rotary encoders for tracking the position of a rotating shaft. Offered in different cable lengths and shaft diameters(19 Products)
Proximity Sensors and SwitchesIncludes various capacitive and inductive Autonics proximity sensors in different diameters and lengths. Ideal for applications requiring non-contact detection (6 Products)
Photoelectric SensorsIncludes a wide range relay, NPN and PNP circuit type Autonics photoelectric sensors that can operate at temperatures ranging from -13 to 149 degrees F. Available in different lengths and body materials(6 Products)
Stepper Motor DriversTwo- and five-phase MD Series stepper motor drivers designed to offer high-precision positioning and slow rotations. Feature adjustable run / stop current, self-diagnosis test function and input pulse frequency of up to 1000 kpps(2 Products)
Digital Panel MetersDesigned for displaying and measuring a wide range of electrical variables and processes, such as monitoring voltages, speeds and current flows. Equipped with LED / LCD screens for easily reading the numerical output. Available in 3.5 and 4 digit models
(13 Products)
Fiber Optic SensorsDesigned for transferring signals from a remote sensor to a PLC, computer & PMC for signal processing. Feature a compact design and do not require any additional electrical power supply. Available in NPN and PNP circuits
(3 Products)
Photoelectric Area SensorsIncludes area sensors with a quick response time and distance detection up to 7 m. Ideal for detecting objects moving in restricted areas and available in different IP ratings and heights(12 Products)
Panel Mount TachometersSuitable for measuring frequency, revolution, absolute ratio or speed. Feature a 5-digit, 7-segment LED to display readings in different units (including rpm, rps, Hz, kHz, sec and min) and offered in different input voltage ratings(6 Products)
Photoelectric Sensor CablesDesigned for use with photoelectric or proximity sensors to ensure accurate signal or data transmission. Feature a polyethylene sheath and threaded tip, and can operate at temperatures ranging from -40 to 158 degrees Fahrenheit(1 Product)
Pressure Switch Transducer CombinationsIncludes CE-certified pressure sensors that can measure and display oil, liquid and gas pressures. Feature peak value monitoring, high display resolution, chattering prevention, zero-point adjustment and a maximum operating pressure of 217.5 psi(2 Products)
CountersIdeal for measuring the frequency of a given signal and time intervals between two distinct processed signals. Feature an LCD / LED display with easy-to-read characters. Available in 4, 5, 6 & 8 digit models
(9 Products)
Stepper MotorsTwo- / five-phase high-performance stepper motors featuring high-holding torque and toothed electromagnets. Suitable for use in automotive gauges, automated production equipment, medical scanners and digital cameras(7 Products)
Sensor CordsetsNEMA 6P / 4X extension cordsets and area sensor emitter and receiver cordsets designed for use with proximity sensors and rotary encoders. Can operate in temperatures ranging from -22 to 176 degrees F and available in different cable lengths(5 Products)
Motor AccessoriesIncludes UL-listed and RoHS-compliant stepper motor ribbon cables for use with stepper motor drivers 5PFF4, 5PFF5, 5PFF6 and 5PFF7; and stepper motor motion controllers 5PFF8 and 5PFF9. Designed to connect driver to the controller and available in different lengths(3 Products)
Hour MetersAC hour meters ideal for recording and tracking the elapsed time, as well as logging the equipment running time to ensure proper maintenance of costly machines. Can display the logged timings either in hour or in tenths of hour formats
(2 Products)
Motion Control CouplingsIntended to facilitate precise transmission of torque, angular positioning and velocity, and suitable for applications with metering devices, medical equipment and robots. Feature plastic construction and offered in different bore diameters, overall lengths and screw sizes(2 Products)
Temperature ControllersIdeal for use in heating and cooling systems to monitor and control temperatures. Feature a thermistor sensor and offered in different input voltage ratings(2 Products)
Digital Panel Mount ThermometersDesigned for providing temperature readings in recreational vehicles, heating and cooling equipment and industrial ovens. Feature pre-drilled holes to provide easy mounting and a 9 V battery backup ensuring uninterrupted readings
(1 Product)
Stepper Motor ControllersCE-approved and RoHS-compliant stepper motor controllers compatible with both 2- and 5-phase motion control systems. Feature 12 control commands, 64 different steps of operation, 4 operation modes and a maximum output pulse frequency of 4 Mpps(1 Product)
Time Delay RelaysCE certified 8- / 11-pin time delay relays designed to control the opening or closing of contacts in an electronic device. Feature solid-state technology, quick-connect accessibility and a time setting range of 0.01 seconds to 9999 hours(1 Product)