Electrical Control Pilot LightsProvide alarm signaling, ON / OFF indication and changing conditions of machinery in chemical & manufacturing plants, laboratories and power generation applications. Can be mounted on control panels or machines to ease operator access(270 Products)
Floodlights(1016 Products)
Panel Indicator LightsIdeal for installation in chemical and petrochemical plants or refineries. Equipped with factory sealed push buttons and a dust cap for use in moisture-prone areas and distinctly marked terminals with brass screws for quick, easy wiring(9 Products)
Lighting PhotocontrolsUsed in outdoor and indoor applications such as street lights, roadways and parking lots to save energy. Help in turning lights off at dawn and on at dusk. Feature a built-in delay to resist false cycling due to lightning or car headlights(32 Products)
Pilot Light LensesRecommended for use with pilot lights to indicate the status of industrial circuits and associated equipment in power generation as well as distribution applications. Provide changing conditions, alarm signaling and ON / OFF indication. Offered in red, blue, green & white colours(5 Products)
Hazardous Location Lighting FixturesUsed to install emergency or warning lights in hazardous and wet locations. Compatible with HPS, incandescent, induction and compact PL-T fluorescent lamps(12900 Products)
Hazardous Location Control Station SwitchesSelector / push-button switch assemblies offered in 2- and 3-position modules. Suitable for controlling electrical equipment at power plants, paper processing industries, petroleum refineries and other potentially hazardous locations(125 Products)
Hazardous Location Tumbler SwitchesIntended to break the circuit whenever a ground fault is detected while making or changing connections in an electrical circuit. Suitable for places where flammable vapours, gases or highly combustible metal dusts are present(429 Products)
Hazardous Location Manual Motor Switches and StartersNEC compliant motor switches and starters used for operating power saws, pumps, blowers and other machinery. Feature cast-in hubs and interchangeable heater units(198 Products)
Non-Illuminated Selector Switches with Contact BlockRecommended for switching on / off electronic and electrical equipment in manufacturing plants. Can operate machines at different settings and come integrated with a contact block for easy installation(178 Products)
Hazardous Location Safety and Disconnect SwitchesUL-listed 3-pole switches for use in hazardous locations to prevent electrical sparks, shocks and short-circuits. Available in 30- , 60- and 100-ampere current ratings(23 Products)
Hazardous Location Cable Pull SwitchesAllow users to signal emergency stop or normal stop; ideal replacement for alarms and computer interface. Widely used in steel mills, mining ores, warehouses and docks(21 Products)
Cable Pull SwitchesProvide an easily accessible emergency stop signal having internal mechanism latches on pulled and slackened cable. Help in stopping the running equipment from a specified distance in an emergency. Offer easy operations while being positioned along the cables(24 Products)
Specialty SwitchesDust-ignition proof, explosion proof non-sealed tumbler switches used in chemical & petrochemical plants and refineries to resist arcing of enclosed switches in combustible atmospheres during connect & disconnect operation of light power loads and lightings(15 Products)
Miniature Pushbutton SwitchesDesigned for switching functions on electric motors, power tools, light fixtures and other electrical appliances. Capable of withstanding temperatures ranging from -40 to 55 degrees C. Can be used for printed circuit boards, panel mount and surface mount applications(193 Products)
Non-Illuminated Selector Switch OperatorsIdeal for switching electrical equipment in automation, automotive, power distribution and production line applications. Widely used whenever more than one controls are needed. Compatible with mounting bases, contact blocks and LED modules(29 Products)
Control StationsDesigned for operating industrial equipment where flammable vapours, gases and dust are present or where washdown areas or humidity increase the corrosion risk. Factory-sealed to protect from damages caused by harsh conditions(116 Products)
Hazardous Location Control StationsExplosion- and flame-proof push button / pilot light / selector switch / dust cap control stations designed to contain explosions and prevent ignition in in hazardous atmosphere(1513 Products)
Hazardous Location Circuit BreakersUL listed circuit breakers designed to protect electrical circuits from current overload and short circuits in hazardous environments. Feature a precision-machined flame path between the box and cover(276 Products)