APEX-TOOLS

Apex has been manufacturing high-quality industrial fastening tools for various assembly, maintenance and repair applications for over 85 years. The Apex Bits catalogue includes highly durable screwdriver bits, nut setters, bit holders, sockets, socket bits & extensions, and multi-bit screwdrivers. The brand's power sockets are designed for use with non-impacting tools to allow the user to control the applied torque while driving fasteners. These sockets feature a heat-treated alloy steel body which makes them capable of withstanding most assembly and operational wear. Apex screwdrivers are available in different bit styles, including Philips, slotted, Torx and Torx plus, for both low- and high-torque applications.
The brand also produces NSF-approved anti-fatigue mats featuring nitrile / rubber construction with drainage holes (max 81 holes per sq. ft.). These mats are an ideal choice when traction is required in wet or greasy areas. Selected floor mats are further embedded with antimicrobial agents. A wide variety of these Apex products can be purchased from Raptor Supplies.

See More

Request a Quote

Product Categories

APEX-TOOLS Socket Adapters

Socket AdaptersBit adapters, socket adapters and locking socket adapters featuring a 1/4 - 5/8 inch female square / male hex / male square drive(41 Products)

APEX-TOOLS Sockets

SocketsFlex / standard sockets featuring a 4- / 6-point drive design to handle impact-torque loads without failing or shattering. Can also function as ratchet wrenches to access constrained areas(77 Products)

APEX-TOOLS Screwdriver Bits

Screwdriver BitsIncludes slotted-screwdriver, Philips, Pozidriv, hex power-drive, square-power, Frearson and Hi-Torque bits for use with both non-impact and impact screwdrivers. Designed to reduce the installation torque and head damage due to screw stalls(547 Products)

APEX-TOOLS Power Sockets

Power SocketsSuitable for use with non-impacting power tools to be able to control the torque applied. Feature heat-treated alloy steel construction with black-oxide finish for withstanding assembly and operational wear. Available in 1/4-, 3/8-, 1/2- and 3/4-inch hex diameters(11 Products)

APEX-TOOLS Nut Setters and Bit Holders

Nut Setters and Bit HoldersIncludes bit holders, hex bits, magnetic bit holders and magnetic nutsetters suitable for both low- and high-torque fastening applications on metal, wood and plastic surfaces(106 Products)

APEX-TOOLS Socket Bits

Socket BitsSteel bits featuring hex-style drive opening for allowing the bit holders to withstand high torque loads(409 Products)

APEX-TOOLS Impact Sockets

Impact Sockets(193 Products)

APEX-TOOLS Socket Extensions

Socket ExtensionsPower socket adapters and socket extensions designed for use with sockets and ratchets to drive fasteners in hard-to-reach areas. Available in 1/4-, 3/8- and 1/2-inch drive sizes(45 Products)

APEX-TOOLS Socket Wrench Accessories

Socket Wrench AccessoriesIncludes replacement accessories, such as 3/8-inch universal joints and female quick-release chucks, for use with socket wrenches(24 Products)

APEX-TOOLS Impact Socket Adapters

Impact Socket AdaptersIncludes 3/4-inch (O.D.) female adapters with a quick-release steel chuck to hold square-drive bits of 1/4-inch diameter(14 Products)

APEX-TOOLS Antifatigue Mats

Antifatigue MatsNSF-approved floor mats featuring nitrile / rubber construction to provide traction in wet or greasy areas, and a drainage system with maximum 81 holes per sq. ft. for removing liquids or debris. Variants embedded with antimicrobial agents also available(5 Products)

APEX-TOOLS Impact Bits

Impact Bits(5 Products)

APEX-TOOLS Kitchen and Wet Area Mats

Kitchen and Wet Area MatsAntifatigue drainage mats, kitchen mats, modular kitchen mats and modular kitchen runners featuring bevelled / interlocking edges to allow water to drain out. Available in square-, rectangle- and octagon-shaped holes(5 Products)

APEX-TOOLS Tools

Tools(4 Products)

APEX-TOOLS Scratch Awls

Scratch Awls(3 Products)

APEX-TOOLS Air Impact Wrenches

Air Impact Wrenches(2 Products)

APEX-TOOLS Air Screwdrivers

Air Screwdrivers(2 Products)

APEX-TOOLS Tap Holders

Tap Holders(2 Products)

APEX-TOOLS Tapping Heads

Tapping Heads(2 Products)

APEX-TOOLS Flap Discs

Flap Discs(1 Product)

About Apex-tools

Apex has been manufacturing high-quality industrial fastening tools for various assembly, maintenance and repair applications for over 85 years. The Apex Bits catalogue includes highly durable screwdriver bits, nut setters, bit holders, sockets, socket bits & extensions, and multi-bit screwdrivers. The brand's power sockets are designed for use with non-impacting tools to allow the user to control the applied torque while driving fasteners. These sockets feature a heat-treated alloy steel body which makes them capable of withstanding most assembly and operational wear. Apex screwdrivers are available in different bit styles, including Philips, slotted, Torx and Torx plus, for both low- and high-torque applications.
The brand also produces NSF-approved anti-fatigue mats featuring nitrile / rubber construction with drainage holes (max 81 holes per sq. ft.). These mats are an ideal choice when traction is required in wet or greasy areas. Selected floor mats are further embedded with antimicrobial agents. A wide variety of these Apex products can be purchased from Raptor Supplies.