Pipe Hangers and ClampsUL listed and FM approved pipe hangers and clamps that can handle loads up to 11500 lb. Available in iron / steel variants in different lengths(2629 Products)
Adjustable Pipe SupportsIncludes cast iron Anvil pipe supports with or without yoke to cradle and support a pipe during or after installation. Feature cast-iron reducers, locknut nipples, steel yokes and nuts, and cast-iron saddles, and can handle a maximum load of 3800 lb(262 Products)
Pipe Couplings(1227 Products)
Black Pipe FittingsClass 125 / 150 / 300 / 3000 / 6000 black-coated pipe fittings that can withstand a maximum pressure of 3000 psi. Feature NPT / flange / threaded / socket weld connections and iron / steel construction. Ideal for low-pressure oil, water, gas or steam applications(3980 Products)
Pipe SupportsCast iron pipe supports designed to suspend pipes from single and double rods. Feature an adjustable socket for vertical adjustment to avoid turning due to vibration, and have a maximum load capacity of 2100 lb(4700 Products)
Galvanized Pipe FittingsIncludes galvanised steel / galvanised malleable iron bushings, caps, couplings, extensions, elbows, tees, reducers, head plugs, unions, return bends and crosses. Commonly used in shipbuilding, semiconductor, petrochemical, chemical and paper industries(2339 Products)
Pipe Fittings(1189 Products)
Black PipeIncludes seamless / welded Anvil pipe nipples for high-pressure oil, water, steam or gas applications. Feature steel construction and are available in different lengths, connection types and inside diameters (720 Products)
Beam Clamps(432 Products)
Pipe SaddlesUsed to provide support to the pipe by transmitting load to the adjacent structure. Feature carbon steel / galvanised steel / malleable iron construction and are available in multiple lengths to fit pipes of different sizes(347 Products)
U-BoltsCarbon steel U bolts designed to secure and lock down pipes and heavy-weight machinery. Can also be used for running suspension cables or hanging interior design elements(106 Products)