ACCURATE MANUFACTURED PRODUCTS GROUP

The Accurate MFD Products catalogue includes binding posts, shoulder bolts, washers, shims and nuts. Accurate MFD Products architectural bolts are used to fix two objects together without requiring a thread. These bolts are ideal for applications requiring a secure and hassle-proof operation. These bolts are available in bronze plated steel, chrome plated steel and brass painted steel variants with options of plain, bronze and chrome finish. The brand's panel nuts are thinner than jam nuts, ideal for tight spaces or where a low profile is required, such as in volume controls, switch mounts and electrical fixtures. Choose from a wide variety of these bolts, flat washers and clamp sets, available on Raptor Supplies.

See More

Request a Quote

Product Categories

ACCURATE MANUFACTURED PRODUCTS GROUP Shim Stock

Shim StockThin and flat materials used to fill gaps, adjust the fit of parts and provide a uniform bearing surface. Made of 18-8 stainless steel and come in various thicknesses & diameters to meet different needs.(111 Products)

ACCURATE MANUFACTURED PRODUCTS GROUP Rod Ends

Rod Ends(781 Products)

ACCURATE MANUFACTURED PRODUCTS GROUP Shoulder Screws

Shoulder ScrewsShoulder screws have a shoulder between the threaded portion and the head. The shoulder provides a smooth & precise bearing surface for rotating parts, serving as a spacer or a bearing surface for linear applications.(168 Products)

ACCURATE MANUFACTURED PRODUCTS GROUP Socket Head Cap Screws

Socket Head Cap ScrewsSocket head cap screws have a hexagonal recess in the head for a wrench or driver to tighten or loosen them. Commonly used in applications requiring a low profile & high strength fastener like machinery, electronics and automotive applications.(90 Products)

ACCURATE MANUFACTURED PRODUCTS GROUP Nut Inserts

Nut InsertsMetal components inserted into drilled holes to provide a strong & permanent internal thread. Commonly used where the threaded hole has stripped, damaged or worn out or where users need a stronger thread for a particular application.(70 Products)

ACCURATE MANUFACTURED PRODUCTS GROUP Binding Barrels

Binding BarrelsBinding barrels consist of an internally threaded barrel that fits through one side of a hole and mates with a binding screw that threads into the barrel from the other side. They clamp thick materials, electrical parts or documents together.(58 Products)

ACCURATE MANUFACTURED PRODUCTS GROUP Hex Nuts

Hex NutsHex nuts secure bolts, screws and other threaded fasteners. The hexagonal shape allows easy tightening and loosening using a wrench or pliers. Available in fine, coarse and metric threads.(31 Products)

ACCURATE MANUFACTURED PRODUCTS GROUP Flange Nuts

Flange NutsHave a circular flange on one end to distribute the load and provide a larger bearing surface. Used in construction, machinery and other heavy-duty applications. Coarse, fine and metric-threaded variants available.(25 Products)

ACCURATE MANUFACTURED PRODUCTS GROUP Panel Nuts

Panel NutsPanel nuts are used in metal & wood-working applications. Have a T-shaped head that fits into a slot / channel. Commonly used with a screw / bolt to secure panels to a surface. Brass & nylon variants are available.(24 Products)

ACCURATE MANUFACTURED PRODUCTS GROUP Machine Bolts

Machine BoltsMachine bolts secure two objects together. Have a smooth cylindrical shaft with a threaded portion and a head at one end. Available in both partially & fully threaded variants.(22 Products)

ACCURATE MANUFACTURED PRODUCTS GROUP Flat Washers

Flat WashersFlat washers are small, disc-shaped components used with screws, bolts and nuts to distribute the load, prevent loosening and provide electrical insulation.(7 Products)

ACCURATE MANUFACTURED PRODUCTS GROUP Tools

Tools(5 Products)

ACCURATE MANUFACTURED PRODUCTS GROUP Bolt Assortments

Bolt AssortmentsCollection of bolts of different sizes, styles and materials packed together in a convenient kit or set. Available in truss and architectural head styles.(3 Products)

ACCURATE MANUFACTURED PRODUCTS GROUP Collet Chucks

Collet Chucks(1 Product)

ACCURATE MANUFACTURED PRODUCTS GROUP Micrometer Sets

Micrometer Sets(1 Product)

ACCURATE MANUFACTURED PRODUCTS GROUP Reducing Bushings

Reducing Bushings(1 Product)

Things To Consider

Cross-Reference Alternatives

Accurate MFD Products' MPNs cross individual references to the equivalent Grainger, Unistrut and Lyon model numbers. So, if you are looking for competitor items that are either out of stock or obsolete, chances are Raptor Supplies has the equivalent Accurate MFD Products available.

Shipping

Chrislynn inserts are small in size and supplied in multiple pieces, therefore require careful packaging as some products might get damaged while shipping. Hence, they are delivered by courier shipment and not air freight for minimum downtime.

About Accurate Manufactured Products Group

The Accurate MFD Products catalogue includes binding posts, shoulder bolts, washers, shims and nuts. Accurate MFD Products architectural bolts are used to fix two objects together without requiring a thread. These bolts are ideal for applications requiring a secure and hassle-proof operation. These bolts are available in bronze plated steel, chrome plated steel and brass painted steel variants with options of plain, bronze and chrome finish. The brand's panel nuts are thinner than jam nuts, ideal for tight spaces or where a low profile is required, such as in volume controls, switch mounts and electrical fixtures. Choose from a wide variety of these bolts, flat washers and clamp sets, available on Raptor Supplies.

Major Trade Names

Z-Swivel Anchors

Z-Swivel Anchors

They are designed for adjusting extension springs without twisting. While increasing the tension on extension springs, the spring twists as the spring anchor is tightened. These 18-8 stainless steel units' heads enable the spring's tension to be changed without having to twist it. Further, cable wir...

e anchoring can also be accomplished with these anchors.

Accurate Manufactured Products Group Competitive Advantages

Art Dart

Art Dart

The Art Darts transform a standard push pin into a traditional contemporary standoff unit, preventing large holes in walls and ensuring quick and easy installation. They are made of aluminium and come assembled onto a high-quality push pin with a removable threaded cap.

Frequently Asked Questions

Where is Accurate Manufactured Products Group headquarters located?

AMFG has its headquarters located in Indianapolis, Indiana.

What are the different types of thread classes?

  • 1A and 1B: For harsh commercial quality work where a loose fit for spin-on assembly is desired.
  • 2A and 2B: They are the accepted standard for majority of commercial nuts, bolts and screws.
  • 3A and 3B: They are used when a tight fit between mating parts is necessary for high-quality work.

What type of threads are available with the brand's fasteners?

  • UNC
  • UNF
  • UNEF
  • UNR
  • Rolled Threads
  • Cut Threads

What is the difference between UNC, UNF and UNEF thread types?

  • UNC - These Unified National Coarse threads have coarse spacing to allow tightening with few turns.
  • UNF - These Unified National Fine threads have fine spacing that makes them less prone to loosening when vibrating.
  • UNEF - These Unified National Extra Fine threads have extra-fine spacing that requires travelling a very short distance with each turn, allowing incremental & precise adjustments.