ALL GEAR

All Gear's extensive catalogue includes a comprehensive line of ropes, climbing lines, winch lines, slings, lanyards, climbing kits, ratchet straps, tie-downs and winch cables.The brand's gear throw lines can elongate up to 15% without getting damaged. They have a working load limit ranging from 50 to 130 lb. All Gear dielectric ropes feature polyolefin construction for ease of portability and UV resistance. They have tensile strengths ranging from 3500 to 9900 lb.

See More

Request a Quote

Product Categories

ALL GEAR Winch Cables

Winch Cables(44 Products)

ALL GEAR Ropes

Ropes(474 Products)

ALL GEAR Wire Rope Slings

Wire Rope Slings(80 Products)

ALL GEAR Lifeline Accessories

Lifeline Accessories(20 Products)

ALL GEAR Tiedowns

Tiedowns(11 Products)

ALL GEAR Carabiners

Carabiners(9 Products)

ALL GEAR Rope Tie Downs

Rope Tie Downs(5 Products)

ALL GEAR Winch Accessories

Winch Accessories(4 Products)

ALL GEAR Lifting Bag

Lifting Bag(3 Products)

ALL GEAR Smooth Wire

Smooth Wire(1 Product)

ALL GEAR Splice Kits

Splice Kits(1 Product)

Things To Consider

Cross-Reference Alternatives

Some All Gear MPNs cross individual references to the equivalent Grainger, Sterling Rope and Orion models. So, if you're looking for a competitor item that is either out of stock or obsolete, chances are Raptor Supplies has the equivalent All Gear company products available.

Shipping

All Gear products are small in size. They require careful packaging as some items might get damaged while shipping. Hence, these items are delivered by courier shipment and air freight for minimum downtime.

About All Gear

All Gear's extensive catalogue includes a comprehensive line of ropes, climbing lines, winch lines, slings, lanyards, climbing kits, ratchet straps, tie-downs and winch cables.The brand's gear throw lines can elongate up to 15% without getting damaged. They have a working load limit ranging from 50 to 130 lb. All Gear dielectric ropes feature polyolefin construction for ease of portability and UV resistance. They have tensile strengths ranging from 3500 to 9900 lb.

Major Trade Names

Husky 12-Strand Double Head Eye Sling

Husky 12-Strand Double Head Eye Sling

All Gear's double Husky 12-Strand double head eye slings are constructed of 12-Strand polyester / 12-Strand Multi Pro for high strength and durability. They are covered with a heavy-duty nylon chafe sleeve facilitating enhanced flexibility and UV protection.

Husky-12 Loopie Sling

Husky-12 Loopie Sling

The brand's Husky-12 loopie slings feature an adjustable loop allowing users to customise the length of the ropes according to need. They utilise a ballistic nylon chafe sleeve that is slid to cover any areas of wear thus protecting against abrasion.

All Gear Competitive Advantages

Husky Multi Pro Bull Rope

Husky Multi Pro Bull Rope

The brand's Husky Multi Pro Bull Rope have polyester covered double-braid construction for resisting heavy wear and chemical resistance. They come coated with Husky Urethane for abrasion resistance. The 1/2-inch and 5/8-inch ropes are ideal for use in the application of arboriculture. These ropes have an average tensile strength ranging from 6300 t...

o 8800 lb.

Frequently Asked Questions

What is the working load capacity of Husky 12-Strand double head eye sling?

The 5/8 inch sling has a load capacity of 2880 lb, and the 3/4 inch sling has a working load capacity of 3780 lb.

At what heights can Husky-12 loopie slings be adjusted?

  • The 1/2-inch loop can be adjusted from 2 to 5 feet.
  • The 5/8-inch loop can be adjusted from 3 to 8 feet.
  • The 3/4-inch loop can be adjusted from 3 to 9 feet.

Are the brand's Husky 12-Strand double head eye sling colour coded?

Yes, they are colour coded for easy identification of slings.

How should I care for my All Gear ropes and slings?

All Gear ropes should be inspected regularly for signs of wear or damage and stored in a dry, cool place when not in use.