VESTIL LBLD-P-4 Label Dispenser, Plastic, 4 Inch Size | AG7VJP

VESTIL LBLD-P-4 Label Dispenser, Plastic, 4 Inch Size

Item: AG7VJP Model: LBLD-P-4Cross Ref: 172W92
In Stock

Get it by Wednesday, May 21

€34.87 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

ItemMulti Roll Tape Dispenser
ColorBlue
Height4 1/4"
Label Width4"
Length9"
MaterialPlastic
No. Of Rubber Suction Cup Feet4
Pack Size1
Width5 5/8"

Shipping Info:

Ship weight (kg) 0.9
Ship height (cm)12.7
Ship length (cm)25.4
Ship width (cm)15.24
HS code8472909002
Country of OriginCN

Product Variants

ProductModelHeightLengthMaterialWidthPrice
VESTIL LBLD-P-2 Label Dispenser, Plastic, 2 Inch Size | AG7VJN LBLD-P-24 1/4"9"Plastic3 3/4"€31.66
VESTIL LBLD-S-125 Label Dispenser, Steel, 12.5 Inch Size | AG7VJQ LBLD-S-1256"10 5/8"Steel13 1/4"-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL LBLD-P-4 Label Dispenser, Plastic, 4 Inch Size
€34.87 /unit