BUSSMANN F03A250V15A Glass Fuse, Fast Blow, Size 6.3 x 32 mm, 15 A, 250VAC

Item: BD4HQL Model: F03A250V15A
In Stock

Get it by Tuesday, May 20

€15.15 /unit
This product can only be shipped in multiples of 100
Add To Cart
Request a Quote

Payment

Product Specifications:

ItemFuse
Ac Voltage250V AC
Amps15A
Body StyleCylindrical
Diameter1/4"
Indicator StyleWith Indicator
Length1 1/4"
Mounting StyleHolder
Product TypeFuse
ShapeCylindrical
TypeFast Blow

Shipping Info:

Ship weight (kg) 0.004
Ship length (cm)3.15

Product Details:

Bussmann F03A250V15A glass fuse is used in electrical systems, preventing damage to sensitive electronic components and minimising the risk of electrical fires.

Features:

  • Bussmann F03A250V15A glass fuse has holder / clip mounting style that simplifies installation, ensuring secure placement within a holder or clip for reliability.
  • It has an indicator that aids in troubleshooting and quickly identifying whether the fuse has blown, reducing downtime.
  • This Bussmann glass fuse has amperage rating of 15A and voltage rating of 250VAC.
  • It is equipped with a fast-blow characteristic that ensures a quick response to overcurrent conditions, minimizing the risk of damage to sensitive components.

Frequently Asked Questions:

Q. How do I select the appropriate fuse for my specific application?

A. Consider current rating, voltage, response speed and environmental factors to ensure proper protection.

Q. How can I prevent nuisance tripping of this cartridge fuse?

A. To avoid tripping, it is important to have the proper size of fuse according to the circuit's requirements and ensure the equipment's startup surge is within the fuse capabilities.

Product Variants

ProductModelCurrent RatingFuse Size / GroupItemMounting StyleVoltage (ac)Price
BUSSMANN F03A250V2A Glass Fuse, Fast Blow, Size 6.3 x 32 mm, 2A, 250VAC, 100 Pack | BC8BYW F03A250V2A2A3AG (6.3 x 32 mm)Glass FuseHolder250 VAC€15.15
BUSSMANN F03A250V1-1/2A Cartridge Glass Fuse, Hi-Rel Fuse, Fast Blow, 250VAC, 1.5A, Cylindrical | BC8JBQ F03A250V1-1/2A1.5A3AG (6.3 mm x 32 mm)Glass FuseHolder / Clip250 VAC€24.61
BUSSMANN F03A250V6A Glass Fuse, Fast Blow, Size 6.3 x 32 mm, 6A, 250VAC, 100 Pack | BC8ZKZ F03A250V6A6A3AG (6.3 x 32 mm)Glass FuseHolder250 VAC€15.15
BUSSMANN F03A250V4A Cartridge Glass Fuse, Hi-Rel Fuse, Fast Blow, 250VAC, 4A, Cylindrical | BD2JVU F03A250V4A4A3AG (6.3 mm x 32 mm)Glass FuseHolder / Clip250 VAC€7.19
BUSSMANN F03A250V3A Cartridge Glass Fuse, Hi-Rel Fuse, Fast Blow, 250VAC, 3A, Cylindrical | BD2RDT F03A250V3A3A3AG (6.3 mm x 32 mm)Glass FuseHolder / Clip250 VAC€11.58
BUSSMANN F03A250V8A Cartridge Glass Fuse, Hi-Rel Fuse, Fast Blow, 250VAC, Cylindrical | BD3BQF F03A250V8A8A3AG (6.3 mm x 32 mm)Glass FuseHolder / Clip250 VAC€15.15
BUSSMANN F03A250V1-1/4A Cartridge Fuse, Fast Blow, 1.25A, 250VAC, 100 Pack | BD3CBJ F03A250V1-1/4A1.25A3AG (6.3 x 32 mm)Cartridge FuseHolder250 VAC€15.15

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUSSMANN F03A250V15A Glass Fuse, Fast Blow, Size 6.3 x 32 mm, 15 A, 250VAC
€15.15 /unit