A.R. NORTH AMERICA RTX100 Pressure Plunger Pump, Belt-Drive, 24 Gpm Max. Flow Rate, Nickel Plated Brass
Get it by Thursday, Jan 22
10.00% off
€3,826.00 /unit
Add To Cart
Request a Quote
Payment
Delivery
Product Specifications:
| Item | Pressure Plunger Pump |
| Application | High Pressure Water |
| Bearing Type | Roller |
| Bearings | Roller |
| Connecting Rod | Aluminum |
| Connecting Rod Material | Zinc Aluminum |
| Crankcase | Die Cast Aluminum |
| Crankcase Material | Die Cast Aluminum |
| Crankshaft | Forged Steel |
| Crankshaft Material | Forged Steel |
| Discharge Connection Size | 1/2" |
| Discharge Connection Type | BSP |
| Discharge Port Size | 1/2" |
| Discharge Port Type | BSP |
| Drive Type | Belt Drive |
| Driver Type | Solid Shaft |
| Electrical Connection Type | Plug In |
| Flange Type | Horizontal Plunger Pump |
| Hp Required @ 1000 Psi | 18 1/5 hp |
| Hp Required @ 1500 Psi | 27 1/5 hp |
| Hp Required @ 500 Psi | 9 1/10 hp |
| Hydraulic Motor Pressure @ 1000 Psi | Not Applicable |
| Hydraulic Motor Pressure @ 1500 Psi | Not Applicable |
| Hydraulic Motor Pressure @ 2000 Psi | Not Applicable |
| Hydraulic Motor Pressure @ 2500 Psi | Not Applicable |
| Hydraulic Motor Pressure @ 3000 Psi | Not Applicable |
| Hydraulic Motor Pressure @ 500 Psi | Not Applicable |
| Intake Connection Size | 1" |
| Intake Connection Type | BSP |
| Lubrication | Oil Bath |
| Manifold Finish | Nickel Plated , Nickel Plated Brass |
| Manifold Material | Nickel Plated Brass |
| Max. Discharge Pressure | 1800 psi |
| Max. Flow Rate | 24 GPM |
| Max. Fluid Temp. | 140°F |
| Max. Hydraulic Motor Flow Rate | Not Applicable |
| Max. Motor Speed | 1450 RPM |
| Min. Flow Rate | 2.4 GPM |
| No. Of Pistons | 3 |
| Number Of Pistons | 3 |
| Operating Pressure (maximum) | 1800 psi |
| Overall Height | 7 1/2" |
| Overall Length | 16" |
| Overall Width | 13 1/2" |
| Piston Design | Triplex |
| Piston Type | Triplex |
| Plunger | Ceramic |
| Plunger Material | Ceramic |
| Pump Head Material Finish | Brass , Nickel Plated |
| Required Electric Motor Hp | 27 1/5 hp |
| Required Gasoline Engine Hp | 30 hp |
| Required Max. Electric Motor Hp | 27 1/5 hp |
| Required Max. Gasoline Engine Hp | 30 hp |
| Seal Material | Buna N |
| Seal Type | Chevron, Lip |
| Shaft | 30 mm Solid |
| Shaft Outside Dia. | 30 mm |
| Shaft Type | Solid |
| Suction Port | 1" BSP |
| Suction Port Size | 1" |
| Suction Port Type | BSP |
| Type | Pressure |
Shipping Info:
| Ship weight (kg) | 35.1 |
| Ship height (cm) | 19.05 |
| Ship length (cm) | 40.64 |
| Ship width (cm) | 34.29 |
| Country of Origin | IT |
Explore Products
- ADVANCE TABCO SU-P-345 Replacement Cutting Board, 77-3/4 X 8 X 3/8 Inch Thick
- WOODHEAD 1200860143 404000A10M010 Single Ended Cordset, 4 Pole, Female To Pigtail, 24 AWG, PVC, Cable, 1m
- KNIPEX 95 12 500 Cable Shears 19-11/16 Inch 5 Awg Red/blue
- WINSMITH E35MDTDM1000LC Worm Gear Reducer, Right Angle Double Worm Gear, Quill Input, Solid Output Shaft
- FABORY M08250.100.0050 Carriage Bolt, M10x1.5 Thread Size, Steel, 50 mm Lg., Zn Plated, Metric Coarse
- PARKER PUGB-30-FKM
- PROCON 1P1A100S11BB Repair Kit
- GRAINGER ZUSAH3X115 O-Ring, 115 mm Inside Dia, 121 mm Outside Dia
Popular Search Queries
Explore More
- BATTALION
- KEYSHAFT
- QUAKEHOLD!
- VIKING AIR TOOLS
- VISUAL WORKPLACE INC
- Shipping Label and Tape Dispensers
- Spectacle Kits and Lens Covers
- Cable Tie Tools
- Leveling Rods and Tripods
- Knockout Bushings
- LOC-LINE Y Fittings
- DWYER INSTRUMENTS DPG-200 Series Digital Pressure Gages
- PS DOORS Safemezz Horizontal Gates
- ACME ELECTRIC WI075 Series Medium Voltage Transformers, 3 Phase, 60Hz, 2.5kV & 5kV Class
- GUARDAIR Vinyl Vacuum Hose Cuffs
- THOMAS & BETTS Liquidtight Conduits
- LINN GEAR Type B Sprockets, 41 Chain
- MANITOWOC Pans
- KIMBLE CHASE Black Phenolic Screw Thread Caps, Tinfoil Liners
Contact us
Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.
A.R. NORTH AMERICA RTX100 Pressure Plunger Pump, Belt-Drive, 24 Gpm Max. Flow Rate, Nickel Plated Brass
€4,251.12 /unit
