Flat Shipping
Flat Shipping at

3M A21 Sponge Pink 6-1/2 Inch L 3-3/4in W, 2 Pk | AD7DVG 4DU50

3M 7100069314 A21 Sponge, Fiber, 6 Inch Length, 3 5/8 Inch Width, 1 Inch Height, Pink, Antimicrobial, 2 PK

Item: AD7DVG Model: 7100069314Cross Ref: 4DU50 / A21
In Stock

Get it by Tuesday, May 20

Flat Shipping at € + TVA € flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€5.02 /pack
Add To Cart
Request a Quote

Payment

Product Specifications:

ItemSponge

Shipping Info:

Ship weight (kg) 0.063
Ship height (cm)2.54
Ship length (cm)15.24
Ship width (cm)9.19
HS code6307909889
Country of OriginUS

Product Variants

ProductModelPrice
3M C31 Sponge Yellow 6 Inch L 4-1/4in W | AD2TLQ 3U163 C31€5.43

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

3M 7100069314 A21 Sponge, Fiber, 6 Inch Length, 3 5/8 Inch Width, 1 Inch Height, Pink, Antimicrobial, 2 PK
€5.02 /pack