Flat Shipping
Flat Shipping at

3M 27990 Backer Pad, Black, 13 Inch Floor Pad Size, 175 to 600 RPM, Polyurethane Foam, 2 Pack | CN7VMA 801AX8

3M 7100269598 27990 Backer Pad, Round, 13 Inch Dia, Polyurethane Foam, Black, 600 RPM Max Speed, 2 PK

Item: CN7VMA Model: 7100269598Cross Ref: 801AX8 / 27990
In Stock

Get it by Tuesday, May 20

Flat Shipping at € + TVA € flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€194.95 /pack
Add To Cart
Request a Quote

Payment

Product Specifications:

ItemPad
ColorBlack
Floor ApplicationGrinding, Polishing
Floor Pad Size13"
For Use WithTrizact Diamond Pads
MaterialPolyurethane Foam
ShapeRound
Speed175-600 RPM

Shipping Info:

Ship weight (kg) 0.675
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelPkg. Qty.Price
3M 27989 Backer Pad, Black, 14 Inch Floor Pad Size, 175 to 600 RPM, Polyurethane Foam, 2 Pack | CN7VLX 801AX9 71002695992€202.06
3M 27988 Backer Pad, Black, 16 Inch Floor Pad Size, 175 to 600 RPM, Polyurethane Foam, 2 Pack | CN7VLY 801AY0 71002696002€216.30
3M 27986 Backer Pad, Black, 18 Inch Floor Pad Size, 175 to 600 RPM, Polyurethane Foam | CN7VLZ 801AY2 71002696021€143.52
3M 27987 Backer Pad, Black, 17 Inch Floor Pad Size, 175 to 600 RPM, Polyurethane Foam | CN7VMB 801AY1 71002696011€107.20

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

3M 7100269598 27990 Backer Pad, Round, 13 Inch Dia, Polyurethane Foam, Black, 600 RPM Max Speed, 2 PK
€194.95 /pack