Flat Shipping
Flat Shipping at

3M 14664 Psa Sanding Disc Sc Papr 12 Inch 240g, 100 Pk | AB9JHL 2DHP6

3M 7010363760 431Q PSA Sanding Disc, 12 Inch Dia, Non-Vacuum, Silicon Carbide, 240 Grit, 100 PK

Item: AB9JHL Model: 7010363760Cross Ref: 2DHP6 / 431Q
In Stock

Get it by Tuesday, May 20

Flat Shipping at € + TVA € flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€545.31 /pack
Add To Cart
Request a Quote

Payment

Product Specifications:

ItemPSA Sanding Disc
Abrasive GradeVery Fine
Abrasive MaterialSilicon Carbide
Abrasive TypeCoated
Backing MaterialPaper
Backing WeightC
Coating CoverageClosed
ColorBlack
Disc Backing MaterialPaper
Disc Dia.12"
GradeVery Fine
Grit240
Resistance PropertiesWater
Vacuum Hole DesignNo Hole

Shipping Info:

Ship weight (kg) 2.25
Ship height (cm)34.04
Ship length (cm)32.77
Ship width (cm)9.14
HS code6805200000
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

3M 7010363760 431Q PSA Sanding Disc, 12 Inch Dia, Non-Vacuum, Silicon Carbide, 240 Grit, 100 PK
€545.31 /pack