PROTO Electronic Torque Wrenches
Filter
| Style | Model | Drive Size | Head Type | Overall Length | Visual/audible Indicators | Torque Range (ft.-lb.) | Torque Range (in.-lbs.) | Torque Range (nm) | Power Source | Price | |
|---|---|---|---|---|---|---|---|---|---|---|---|
| A | J6014E | 1/2" | Standard | 25.609" | LED Lights W/Buzzer | 25 lbs.-ft. to 250 lbs.-ft. | 150 lbs. to 3009 lbs. | 17 N-m to 340 N-m | - | €1,100.56 | |
| B | J6014EFX | 1/2" | Flexible | 25 3/4" | Audible and Visual | 25 lbs.-ft. to 250 lbs.-ft. | 150 lbs.-in. to 3000 lbs.-in. | 17 N-m to 340 N-m | (1) AA Battery | €1,016.30 | |
| C | J6114BT | 1/2" | Standard | 32 5/16" | Visual | - | - | - | 2A Fast Charger | €1,566.61 | |
| D | JH4-250RB | 1/4" | Standard | 20 1/2" | Audible and Visual | 2.1 lbs.-ft. to 20.8 lbs.-ft. | 25 lbs. to 250 lbs. | 2.8 N-m to 28.2 N-m | (1) AA Battery | €1,192.04 | |
| E | J6061EFX | 1/4" | Flexible | 15 1/2" | Audible and Visual | 10 lbs.-ft. to 100 lbs.-ft. | 13.2 lbs.-in. to 264 lbs.-in. | 1.5 N-m to 30 N-m | (1) AA Battery | €790.37 | |
| F | J6020EA | 3/4" | Standard | 48" | Audible And Visual | - | - | - | (1) AA Battery | €3,347.21 | |
| G | J6012EFX | 3/8" | Flexible | 16 3/4" | Audible and Visual | 5 lbs.-ft. to 99.5 lbs.-ft. | 60 lbs.-in. to 1188 lbs.-in. | 6.8 N-m to 135 N-m | (1) AA Battery | €939.07 | |
| H | J6112BT | 3/8" | Standard | 17 1/4" | Visual | - | - | - | 2A Fast Charger | €1,399.87 | |
| I | J6012E | 3/8" | Standard | - | - | - | - | - | - | €1,005.68 |
Electronic Torque Wrenches
Proto electronic torque wrenches are used for adjusting nuts and bolts, as well as for providing additional leverage to tighten difficult and hard-to-reach parts. These torque wrenches have an easy-to-read LCD screen with large digits that offers three operating modes: Track Mode, Peak Hold and Auto Clear. They are further equipped with an audible buzzer which helps in identifying when the desired torque target zones are approaching or met. Choose from a broad range of these wrenches avaiable in 14 inch, 16.5 inch and 20 inch overall lengths on Raptor Supplies.
We are here to help!
Looking for a part not listed here?
Explore More
- FRIGIDAIRE
- KEYSHAFT
- POWERCOIL
- FLEX-STRUT
- EOSLIFT
- Package Stops
- Electromechanical Timers
- Rubber Hose Accessories
- Paint Tank Hoses
- Gouging Electrodes
- TEMPCO Screw Plug Immersion Heaters, 304 Stainless Steel Screw Plug
- TEMPCO Screw Plug Immersion Heaters, 316 Stainless Steel Element
- ANVIL 146 Series Continuous Threaded Rods, Steel
- ANVIL Screwed Bushings, Ductile Iron
- TRICO Tubing Clips
- SELLSTROM Clear Safety Goggles
- BLACK & DECKER Retainers
- ARO PD05R Series Air Operated Double Diaphragm Pumps