LOVEJOY SS Type Hubs With Keyway, Inch Bores


Filter
StyleModelKeyway SizeOutside Dia.Length Through BoreMax. BoreMin. BoreDimension GHub LengthHub MaterialPrice (ex. VAT)
A
68514470025
1/4" x 1/8"3 8/25"1 17/25"1 5/8"5/8"22/25"2 14/25"Stainless Steel€302.52
A
68514470015
1/4" x 1/8"2.11"1"1"1/4"13/25"1 13/25"Stainless Steel€130.34
A
68514470020
1/4" x 1/8"2.54"1.38"1 3/8"0.437"0.71"2.09"Stainless Steel€196.18
A
68514470019
1/4" x 1/8"2.54"1.38"1 3/8"0.437"0.71"2.09"Stainless Steel€196.18
A
68514470023
1/4" x 1/8"3 8/25"1 17/25"1 5/8"5/8"22/25"2 14/25"Stainless Steel€256.30
A
68514470016
1/4" x 1/8"2.11"1"1"1/4"13/25"1 13/25"Stainless Steel€166.65
A
68514470011
1/8" x 1/16"1 9/25"0.82"1"1/4"13/25"1.34"Stainless Steel€166.65
A
68514470007
1/8" x 1/16"1 9/25"0.82"7/8"1/4"1/2"1 8/25"Stainless Steel€134.36
A
68514470027
3/8" x 3/16"3 8/25"1 17/25"1 5/8"5/8"22/25"2 14/25"Stainless Steel€302.52
A
68514470018
3/16" x 3/32"2.54"1.38"1 3/8"0.437"0.71"2.09"Stainless Steel€153.48
A
68514470008
3/16" x 3/32"1 9/25"0.82"7/8"1/4"1/2"1 8/25"Stainless Steel€134.36
A
68514470009
3/16" x 3/32"1 9/25"0.82"7/8"1/4"1/2"1 8/25"Stainless Steel€134.36
A
68514470014
3/16" x 3/32"2.54"1"1"1/4"13/25"1 13/25"Stainless Steel€136.86
A
68514470017
3/16" x 3/32"2.54"1.38"1 3/8"0.437"0.71"2.09"Stainless Steel€196.18
A
68514470012
3/16" x 3/32"2.11"1"1"1/4"13/25"1 13/25"Stainless Steel€166.65
A
68514470013
3/16" x 3/32"2.11"1"1"1/4"13/25"1 13/25"Stainless Steel€130.34
A
68514470022
5/16" x 5/32"2.54"1 3/4"1 7/8"5/8"0.71"2.46"Stainless Steel€196.18
A
68514470026
5/16" x 5/32"3 8/25"1 3/4"1 7/8"5/8"22/25"2.63"Stainless Steel€302.52

SS Type Hubs With Keyway, Inch Bores

Lovejoy jaw type couplings are designed for light-, medium- and heavy-duty electrical motor and internal combustion power transmission applications. These SS type couplings feature fail-safe stainless-steel construction that continues to perform even if the elastomer fails. They come with passivated finished bores to offer added rust protection and can accommodate both angular and parallel shaft misalignments. These units are interchangeable with L and AL line of hubs and are available in overall lengths ranging from 2 to 4.2 inches on Raptor Supplies.

We are here to help!

Looking for a part not listed here?