LOVEJOY L Type Spiders, Solid Centers


Lovejoy L type coupling spiders are used when shafts of the driver and driven equipment are required to be kept partitioned by a standard gap. These fail-safe Lovejoy spiders are used with L type keyway hubs to prevent relative movement or extremely close (near touching) shaft separation, makin...g them resistant to dirt, sand, oil, moisture & grease. These closed centre units have a robust design and are desirable for high speed applications. Raptor Supplies also offers L type open centre spiders for heavy-duty applications.Read more

Filter
StyleModelMaterialAngular MisalignmentOutside Dia.ColorTypeCubic InchesMax. Parallel MisalignmentChemical ResistancePrice (ex. VAT)
A
68514411717
Hytrel0.5°3.31"TanL8.217 cu. in.0.15"Excellent€111.26
A
68514412401
Hytrel0.5°-TanL21.824 cu. in.0.15"Excellent€211.58
A
68514411993
Hytrel0.5°3 3/4"TanL12.375 cu. in.0.15"Excellent€152.88
A
68514412265
Hytrel0.5°4 1/2"TanL17.82 cu. in.0.15"Excellent€180.18
A
68514425307
Hytrel0.5°1.07"TanL0.481 cu. in.0.15"Excellent€14.92
B
68514411724
SOX Rubber3.31"BlackL8.217 cu. in.0.15"Good€32.29
B
68514410406
SOX Rubber-BlackL0.8 cu. in.3/20"Good€6.58
B
68514410197
SOX Rubber2 3/25"BlackL0.481 cu. in.3/20"Good€4.62
B
68514410119
SOX Rubber2 3/25"BlackL0.108 cu. in.3/20"Good€3.31
B
68514412409
SOX Rubber-BlackL21.824 cu. in.3/20"Good€66.12
B
68514412274
SOX Rubber4 1/2"BlackL17.82 cu. in.0.15"Good€54.08
B
68514411070
SOX Rubber2 3/25"BlackL1.978 cu. in.0.15"Good€13.65
B
68514410194
SOX Rubber1.07"BlackL0.481 cu. in.0.15"Good€4.58
B
68514412001
SOX Rubber3 3/4"BlackL12.375 cu. in.3/20"Good€64.62
B
68514410391
SOX Rubber2 3/25"BlackL0.8 cu. in.0.15"Good€6.63
B
68514411494
SOX Rubber-BlackL3.935 cu. in.0.15"Good€29.97
B
68514410621
SOX Rubber1 3/4"BlackL1.347 cu. in.3/20"Good€11.27
B
68514410118
SOX Rubber-BlackL0.108 cu. in.0.15"Good€3.15
B
68514410622
SOX Rubber2 3/25"BlackL1.347 cu. in.0.15"Good€11.27
B
68514410199
SOX Rubber2 3/25"BlackL0.481 cu. in.3/20"Good€4.62
C
68514437786
Urethane1.07"BlueL0.481 cu. in.0.15"Very Good€17.86
C
68514410395
Urethane-BlueL0.8 cu. in.0.15"Very Good€12.41

Frequently Asked Questions

What is the primary purpose of the clearance or gap between the key and the keyway?

The purpose of providing some gap or clearance between the key and the bottom of the hub keyway is to ensure that the hub seats properly on its shaft. In the case of a coupling hub, this clearance causes damage to its internal surfaces as it provides an opening through which corrosive gases or water can enter the coupling easily.

What is the difference between keyway and without keyway hubs?

A keyed connection ensures a positive stop until failure. On the other hand, if the two mating parts are not assembled correctly or the torque gets exceeded, a keyless connection in hubs could permit slippage between them. Hubs without keyways prevent parallel and angular shaft misalignment.

What is a spider in a coupling?

Lovejoy jaw couplings are composed of three parts, i.e. an elastomer insert known as a spider and two metallic hubs on both sides. These three separate parts are pressed together with the help of a jaw from each hub, both of which are fitted alternately with the lobes of the spider to form a Lovejoy spider coupling.

We are here to help!

Looking for a part not listed here?