KERN AND SOHN UFA-A Series High Versatility Weighing Beams


Filter
StyleModelWeighing Surface WidthWeighing Surface DepthWeighing CapacityWeighing Platform DimensionsRectangular Weighing Surface SizeLinearityReproducibilityHousing MaterialPrice (ex. VAT)
A
UFA 600K-1S
800 mm120 mm600 Kg800 mm x 120 mm x 100 mm800 mm x 120 mm-0.6 Kg to +0.6 Kg0.2 KgPlastic€1,044.15
B
UFA 6T-3
1200 mm160 mm6000 Kg1200 mm x 160 mm x 100 mm1200 mm x 160 mm-4 Kg to +4 Kg2 KgPlastic€1,474.63
C
UFA 3T1
1200 mm120 mm3000 Kg1200 mm x 120 mm x 100 mm1200 mm x 120 mm-2 Kg to +2 Kg1 KgPlastic€1,135.74
D
UFA 1.5T0.5
1200 mm120 mm1500 Kg1200 mm x 120 mm x 100 mm1200 mm x 120 mm-1 Kg to +1 Kg0.5 KgPlastic€1,135.74
E
UFA 6T-3L
2000 mm160 mm6000 Kg2000 mm x 160 mm x 100 mm2000 mm x 160 mm-4 Kg to +4 Kg2 KgPlastic€1,941.75
RFQ
F
UFA 3T-3L
2000 mm120 mm3000 Kg2000 mm x 160 mm x 100 mm2000 mm x 120 mm-2 Kg to +2 Kg1 KgPlastic€1,437.99
RFQ

We are here to help!

Looking for a part not listed here?