DAYTON 240VAC/DC Raised Indicator Lights


Filter
StyleModelColorElectrical ConnectionIp RatingMaterialPanel ThicknessSizePrice (ex. VAT)
A
22NY97
AmberM2.5 Screw40, With Seal 65Nylon Body With Polycarbonate Lens and Brass Nut0.028" to 0.11"12mm Mounting Dia.€25.52
B
22NY56
Green6" Wire Leads40Nylon Body With Polycarbonate Lens and Stainless Steel Bezel0.030" to 0.093"1/2" Mounting Dia.€8.17
C
22NY55
Red6" Wire Leads40Nylon Body With Polycarbonate Lens and Stainless Steel Bezel0.030" to 0.093"1/2" Mounting Dia.€8.22
A
22NY96
RedM2.5 Screw40, With Seal 65Nylon Body With Polycarbonate Lens and Brass Nut0.028" to 0.11"12mm Mounting Dia.€24.56

240VAC/DC Raised Indicator Lights

Dayton 240 VAC/DC LED indicator lights are designed for machine, switch control panels, instrument, bus, RV, automotive and appliance industries. These indicator lights are ULlisted and are round in shape. Choose from a range of these indicator lights, available in amber, red and green colour options.

We are here to help!

Looking for a part not listed here?